Beli i robot vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.699.900

    TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
  2. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  3. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  5. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  8. NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    57%
    Mulai

    Rp2.699.900

    NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
    • Rated Load (t): 1
    • Standard Lifting Height (m): 1.5
    • Minimum Distance Between Hooks (mm): 325
    • Lever Length (mm): 265
  9. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  10. Wipro Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp1.799.900

  11. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  12. ULTRA Hoist Lever Block Type HSH-A (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp1.599.900

    ULTRA Hoist Lever Block Type HSH-A (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Model HSH-A is a compact, lightweight and premium class lever block.
    atribut:
    • Standard Lift (m): 1.5
  13. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  14. Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp9.899.900

    Elephant Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    -A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come of
    atribut:
    • Rated Load: 3.2t
    • Standard Lift: 1.5m
    • Min Distance Between Hooks: 420mm
    • Lever Length (mm): 360
Daftar Harga i robot vacuum cleaner Terbaru October 2026
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.699.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
Tyrone Lever Block HSH-VT Pulley (HVT) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.599.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)