Beli hygrometer thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  2. CRECER Thermometer/Hygrometer
    Mulai

    Rp209.900

    CRECER Thermometer/Hygrometer
    Deskripsi:
    A simple wall-mounted thermo-hygrometer with a compact size.
    atribut:
    • Material: Plastic
    • Mounting Type: Wall hanging
    • Accuracy (°C): ±2 (-10~40), ±5%(35~85%)
    • Temperature Display: Analog
    • Temperature Measurement Range (°C): -30~50
    • Dimensions (Diameter x Length) (mm): 67x22
    • Humidity Measurement Range (%): 0~100
  3. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp539.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  4. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  5. HERMA Hygrometer Putar
    Mulai

    Rp1.199.900

    HERMA Hygrometer Putar
    Deskripsi:
    Higrometer Putar / Hygrometer Putar / Whirling Hygrometer HERMAThermometer Dry -5 to +50cThermometer Wet -5 to +50c
  6. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  7. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  8. BioBase Digital Viscometer BDV-S Series
    Mulai

    Rp23.999.900

    BioBase Digital Viscometer BDV-S Series
    atribut:
    • Measured Range (mPa.s): 100-100.000
    • Rotation Speed (rpm): 6,12,30,60
    • Number of Spindle: 4 types (L1-L4)
    • Repeatability (FS): ±0.5% (Newtonian Fluid)
    • Power Supply (V): 100-240 (AC)
  9. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  10. SNDWAY Thermometer Hygrometer Humidity Digital
    Mulai

    Rp649.900

    SNDWAY Thermometer Hygrometer Humidity Digital
    Deskripsi:
    Alat pengukur suhu dan kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Ciptakan kenyamanan di rumah atau tempat Anda bekerja dengan alat ini. Cocok juga untuk penggunaan engineering untuk pengecekan suhu dan kelembapan suatu area.
    atribut:
    • Temperature Measurement Range (°C): -20 to 60 (-4 to 140°F)
    • Temperature Accuracy (°C): ±0.3 (±0.5°F)
    • Temperature Resolution: 1 digit desimal
    • Humidity Measurement Range (%-RH): 0 -100
    • Humidity Accuracy (% RH): ±3
    • Humidity Resolution: 1 digit desimal
    • Power Supply (V): 3x1.5 AAA
  11. FLUKE Digital Tester
    Mulai

    Rp3.999.900

    FLUKE Digital Tester
    atribut:
    • AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Battery: AA battery x 2
    • Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
    • Counting Display: 6000
    • DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Dimensions (mm): 183x91x49.5
    • Dust/Water Protection: IP40
    • Operating Temperature (°C): 0 to 40
    • Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
  12. AND Thermo-Hygrometer with External Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    AND Thermo-Hygrometer with External Sensor
    atribut:
    • Internal capacity: One
    • Order Code: 57377276
    • Product Number: AD-5682
    • Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
    • Minimum Display: 0.1 °C / 1% RH
    • Humidity Measurement Range: 15-95% RH
    • Battery Life (years): Approximately 1 (using alkaline batteries)
    • Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
    • Measurement Interval (s): About 10
    • Power Supply: 1 AAA
    • Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
  13. BW Bushing SS
    Mulai

    Rp69.900

    BW Bushing SS
    atribut:
    • Material: SS304
    • Size (inch): 3/4x1/2
    • Class (PSI): 3000
    • Standart: ASME B16.11
  14. monotaro Fastener Set With Strong Adhesive
    Mulai

    Rp48.900

    monotaro Fastener Set With Strong Adhesive
    Deskripsi:
    Industrial parts, fixed, including member. Such as the joining of cardboard material or plastic material.
    atribut:
    • Material: Nylon
    • Tape Length (m): 1
    • Thickness (mm): (Hooks) about 2, (loop) about 3
    • A pressure-sensitive adhesive: hot-melt adhesives
    • Set Content: Hook, loop each 1
  15. Mega Red Bushing 316/L NPT 3/6M MEG
    Mulai

    Rp129.900

    Mega Red Bushing 316/L NPT 3/6M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  16. Mestek Infrared Thermometer
    Mulai

    Rp539.900

    Mestek Infrared Thermometer
    Deskripsi:
    Temperature Probe MeasurementConnect the temperature probe to the thermometer and touch the surface of the object to be measuredFUNCTION LAYOUT :- The emissivity is adjustable- High and low temperature alarm- Data retention- Unit conversion- 12-point laser pointer- Low power prompt- Automatic shutdown- Bright color screen- Temperature probe- Environmental temperature humidity- Speed measurement- Maximum
  17. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
Daftar Harga hygrometer thermometer Terbaru October 2026
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
CRECER Thermometer/HygrometerRp209.900
SHINWA Digital Thermometer & HygrometerRp539.900
Thermopro Thermometer HygrometerRp519.900
HERMA Hygrometer PutarRp1.199.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
SK SATO Digital Thermo-HygrometerRp2.499.900
BioBase Digital Viscometer BDV-S SeriesRp23.999.900
B-ONE Vacuum Chamber For Leak TesterRp44.999.900
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait