Beli hydraulic torque wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOLTING Low Profile Hydraulic Torque Wrench
    Mulai

    Rp849.999.900

  2. Enerpac Hydraulic Torque Wrench L
    Mulai

    Rp159.999.900

    Enerpac Hydraulic Torque Wrench L
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • Item: Hydraulic Torque Wrench
    • Maximum Operating Pressure (psi): 10000
    • Minimum Flow Rate: Not Applicable
    • Minimum Operating Pressure: Not Applicable
    • Pressure Port (inch): 1/4 NPTF
    • Return Port (inch): 1/4 NPTF
    • Tool Series: RSQ-ST
    • UNSPSC: 27111715
  3. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  4. Kennedy Torque Multiplier Maxtorque 2700 Nm
    Mulai

    Rp20.999.900

    Kennedy Torque Multiplier Maxtorque 2700 Nm
    atribut:
    • Product Number: TM2700
    • Square Drive Output: 1in.
    • Square Drive Input: 3/4in.
    • Drive Size: 3/4in.
    • Multiplication Ratio: 0.20902777778
    • Part Number: KEN5573630K
    • Torque Range (N m): to 2700
  5. monotaro Head Exchangeable Torque Wrench (Kunci Torsi)
    Mulai

    Rp1.499.900

    monotaro Head Exchangeable Torque Wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Pricision (%): ± 3
    • Type: Head exchange type
  6. Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    Mulai

    Rp15.999.900

    Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)
    atribut:
    • Square Drive (inch): 1/2
    • Swing Arc: 4.5°
    • Ratchet Service Kit: RKRS80A
    • Head Width (inch): 1-5/8
    • Range, maximum (nm): 200
    • Country of Origin: USA
    • Gear Teeth: 80
    • Head Depth (inch): 3/4
    • Head Style: Fixed Ratchet
    • Increment (N m): 2
    • Length (inch): 19
    • Overall Length (mm): 482.6
    • Range, minimum: 40 N•m
    • Storage Case: PBQD3
  7. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  8. WERA Kraftform Kompakt
    Mulai

    Rp1.399.900

    WERA Kraftform Kompakt
    Deskripsi:
    Contents of Set :- 817 R1x 1/4"x133- 889/4 R1x 1/4"x100-851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 0,6x4,5x25; 1x 1,0x5,5x25
  9. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  10. TOHNICHI Torque Wrench
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  11. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  12. PROTO Torque Multiplier
    Mulai

    Rp19.999.900

    PROTO Torque Multiplier
    atribut:
    • Input Drive (inch): 1/2
  13. PROTO Torque Multiplier (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    PROTO Torque Multiplier (Kunci Torsi)
    atribut:
    • Input Drive (inch): 1/2
  14. Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Mulai

    Rp119.999.900

    Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Deskripsi:
    Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.
    atribut:
    • UNSPSC: 40151533
    • Charger Input Voltage (V): 115 AC
    • Control Pendant Size (ft): 10
    • Current (A): 9.5
    • Cylinder Compatibility: Single Acting
    • Displacement at 100 Psi (cu.inch/minute): 200
    • Displacement at 200 Psi (cu.inch/minute): 200
    • Displacement at 5000 Psi (cu.inch/minute): 25
    • Duty cycle: Intermittent
    • Frequency (Hz): 50; 60
    • Max. Horsepower (HP): 1/2
    • Maximum Sound Level (dBA): 85
    • Media Intake Connection Type: NPTF
    • Motor Type: Universal
    • Nameplate Voltage (V): 115 AC
  15. DAILOVE Solvent Resistance Gloves (DAILOVE 5000 Series) (Sarung Tangan)
    Mulai

    Rp899.900

    DAILOVE Solvent Resistance Gloves (DAILOVE 5000 Series) (Sarung Tangan)
    Deskripsi:
    -Most solvents do not dissolve and there is no hardening after use.-Optimum for strong solvents.-Suitable for painting works.-With Back Cloth
    atribut:
    • Color: White
    • Size: L
    • Thickness: 1.0mm
    • Front Materials: Polyurethane
    • Back Material: Cotton
  16. Schneider Electric Busbar Sisir
    Mulai

    Rp73.900

    Schneider Electric Busbar Sisir
    Deskripsi:
    This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 1L installations. It is a set of 1 device. It is suitable for 12 devices (1P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.
    atribut:
    • Rated Current (A): 63
    • Number of Modules: 12
    • Color: Light grey (RAL 7035)
    • Connection Pitch (mm): 18
    • Connector Type: Tooth
    • Rated Insulation Voltage (V) : AC 500
    • Width (mm): 220
  17. Enerpac Torque Wrench
    Mulai

    Rp189.999.900

    Enerpac Torque Wrench
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • Maximum Operating Pressure (psi): 10000
    • Tool Series: S-PX
    • UNSPSC: 31160000
  18. KRISBOW Kunci Torsi
    Mulai

    Rp1.999.900

Daftar Harga hydraulic torque wrench Terbaru October 2026
BOLTING Low Profile Hydraulic Torque WrenchRp849.999.900
Enerpac Hydraulic Torque Wrench LRp159.999.900
Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsRp179.999.900
KRISBOW Kunci Torsi Roda TrukRp7.799.900
Kennedy Torque Multiplier Maxtorque 2700 NmRp20.999.900
monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Rp1.499.900
Snap-on Drive Newton Meter Adjustable Click-Type Fixed Ratchet Torque Wrench 1/2inch (Kunci Torsi)Rp15.999.900
Kennedy Hydraulic Puller SetRp4.899.900
WERA Kraftform KompaktRp1.399.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)