Beli hydraulic press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- BAILEIGH INDUSTRIAL Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Pressing
- Base Length (inch): 44
- Base Width (inch): 24
- Frame Type: H-Frame
- Material - Machining: Steel
- Pump: Yes
- Pump Type : Air
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- DAYTON Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Bending; Forming; Pressing; Punching; Staking and Clamping; Straightening
- Base Length (inch): 27
- Base Width (inch): 20
- Cylinder Type: Single Acting
- Distance Between Uprights (inch): 19-1/4
- Features: Heavy Duty;Welded Channel Frame
- Frame Capacity (t): 25
- Frame Type: H-Frame
- Hose Length (inch): 5 ft 6
- Includes: Table Plates; V-Blocks
- Material - Machining: Iron
- Overall Height (inch): 62
- Overall Length (inch): 35
- Overall Width (inch): 14
- Pressure (t): 25
- Pump: Hydraulic
- Pump Type : Hydraulic Manual
- Reservoir Capacity (Qt): 2.5
- Stroke (inch): 10
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- MAXPRO Electric Hydraulic Shop Pressatribut:
- Capacity (t): 100
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TRUSCO Stainless Steel Drawer HandleDeskripsi:-A hairline finish.-Equipped with a cover for a clean appearance.-Can also be installed on a boat to be used as a hand rail.-Can also be attached to a tile or concrete wall.(The included PC plug or commercially available anchor will be necessary.)-Stainless Steel, Phillips Head Tapping Screws: 6 screws-PC Plug: 6 piecesatribut:
- Compatibility: Pull handle = TTO-4 series
- Dimension A1 (mm): 6
- Dimension A2 (mm): 4.2
- Dimension A3 (mm): 2.8
- Dimension T1 (mm): 2
- Dimension T2 (mm): 1
- Material: Stainless steel (SUS304)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tochigiya Ad Type HandleDeskripsi:It is angled to make it easier to grip. Please also use it as a guard for equipment.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material / Processing: SUS303 / polishing
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
Daftar Harga hydraulic press Terbaru October 2026
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.299.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp24.999.900 |
| BAILEIGH INDUSTRIAL Hydraulic Press | Rp76.999.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| DAYTON Hydraulic Press | Rp88.999.900 |
| MAXPRO Hydraulic Shop Press | Rp7.399.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| NAGASAKI Hydraulic Press | Rp44.999.900 |
| Kenmaster Mesin Press Hidrolik | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c0P105678432-3.jpg)

/81P102145289-4.jpg)








/P102591770-1.jpg)



/P102037331-1.jpg)



/P101536330-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)