Beli hydraulic jack 50 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Hydraulic Jack Tire (Dongkrak Hidrolik)atribut:
- Adjustment range (mm): 280-640
- Capacity (lbs): 1500
- Castor: 4inch Nylon Swivel Castors
- Roller Length (mm): 295
- Roller Material: ABS
- WURTH Hydraulic Floor Jack Trolley Heavy Duty (Dongkrak Buaya)atribut:
- Length of Lever (mm): 1150
- Masada Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:-A jack that has the lightness of the operating force of hydraulic jack and the holding force of the journal jack.-Possible to keep the height (no lowering) for a long time.-Handle
- Enerpac Hydraulic Industrial Bottle Jack (Dongkrak Botol)Deskripsi:High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.atribut:
- UNSPSC: 24101612
- Body Material: Steel
- Handle Type: Lower Handle
- Includes: Pump Handle
- Jack Type: Bottle Jack
- Lifting Actuator: Manual Handle
- Power Source: Mechanical
- Standards: ANSI PALD; CE Certified
- Sub Brand: Bottle Jack
- OTC Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)Deskripsi:Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.atribut:
- UNSPSC: 24101612
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- TEKIRO Hydraulic Floor Jack Crocodile (Dongkrak Buaya)Deskripsi:Dongkrak Buaya Merek TEKIROTipe: Tr3002
- SATA Hydraulic Bottle Jack Heavy Duty (Dongkrak Botol)Deskripsi:- Lift capacity: tonne (metric ton)- Wide selection of bottle jacks with different lift capacities for versatile jobs- Welded sturdy steel construction for strength and leak free performance- Two-piece handle design for easy storage
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)Deskripsi:untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cmatribut:
- Material: Carbon Steel
- Size (t): 3
- Dimension 1 (mm): 650
- Dimension 2 (mm): 330
- Dimension 3 (mm): 253
- Dimension 4 (mm): 109
- Dimension 5 (mm): 60
- Dimension 6 (mm): 42.3
- Dimension 7 (mm): 528
- KRISBOW Hydraulic Jack Car Set (Dongkrak Hidrolik)atribut:
- Max. Wheel Width (inch/mm): 9/230
- Load capacity (per unit) (kg): 680
- Dimensions (LxWxH) (mm): 530x(560-830)x215
- Package Dimensions (mm): 650x595x260
- Spread Maximum (inch): 21/530
- Spread Maximum (mm): 530
- Spread Minimum (inch): 11/280
- Spread Minimum (mm): 280
Daftar Harga hydraulic jack 50 ton Terbaru October 2026
| ALDO Hydraulic Jack Tire (Dongkrak Hidrolik) | Rp2.499.900 |
| Melzer Hydraulic Long for Jack | Rp4.699.900 |
| KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik) | Rp519.900 |
| WURTH Hydraulic Floor Jack Trolley Heavy Duty (Dongkrak Buaya) | Rp40.999.900 |
| Masada Hydraulic Bottle Jack (Dongkrak Botol) | Rp10.999.900 |
| Enerpac Hydraulic Industrial Bottle Jack (Dongkrak Botol) | Rp6.499.900 |
| OTC Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya) | Rp12.999.900 |
| TEKIRO Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| MAXPOWER Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9qP111634350-1.jpg)

/2wP104572104-5.jpg)
/36P103697114-3.jpg)
/P102700545-2.jpg)
/p4P109337904-1.jpg)
/11P109345037-1.jpg)
/b3P101000399-5.jpg)

/P102054338-1.jpg)
/P101003976-4.jpg)
/jcP109090696-2.jpg)
/nrP105510855-1.jpg)
/lpP105576781-1.jpg)
/b2P101000398-2.jpg)
/0pP105678025-2.jpg)
/i2P103951650-6.jpg)
/54P103522184-1.jpg)
/axP104585393-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)