Beli hss saw blade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy HSS All Hard Hacksaw Blades
    85%
    Mulai

    Rp30.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Kennedy HSS All Hard Hacksaw Blades with
  2. KRUFER Planer Blade
    69%
    Mulai

    Rp249.900

    KRUFER Planer Blade
    Deskripsi:
    Mata mesin Planner
  3. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp17.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  4. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  5. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  6. TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel)
    Mulai

    Rp349.900

    TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel)
    Deskripsi:
    By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.
    atribut:
    • Length (mm): 263
    • Purpose of Use: For cutting stainless steel, alloy steel and so on.
    • Saw Blade Designation Dimensions (mm): 250
    • Weight (g): 80
  7. MRT Metal Slitting Saw Coarse Teeth
    Mulai

    Rp849.900

    MRT Metal Slitting Saw Coarse Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  8. BAHCO Mata Gergaji Besi Sandflex (#3809)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.599.900

  9. Okazaki Seiko Metal Saw
    Mulai

    Rp989.900

    Okazaki Seiko Metal Saw
    Deskripsi:
    Grooving of cast iron and steel. Precision cutting of general metal.
    atribut:
    • Hole Diameter d: 25.4φ mm
    • Material: MCO (cobalt high speed steel)
    • Outside Diameter D: 100φ mm
  10. Yamamaster Planer Blade TCT
    Mulai

    Rp72.900

    Yamamaster Planer Blade TCT
    Deskripsi:
    Pisau potong kayu High Quality
  11. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp929.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  12. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  13. Kennedy Mata Gergaji Besi Bi-Metal
    Mulai

    Rp25.900

    Kennedy Mata Gergaji Besi Bi-Metal
    Deskripsi:
    The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.
    atribut:
    • Type of Blade Back: Flexible Back
    • Blade Length (mm): 250
    • Blade Thickness (mm): 0.63
    • Blade Width (mm): 12.5
    • Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
  14. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
Daftar Harga hss saw blade Terbaru March 2026
Kennedy HSS All Hard Hacksaw BladesRp30.900
KRUFER Planer BladeRp249.900
Okazaki Seiko Metal Slitting Saw Fine Teeth (HSS Cobalt)Rp1.199.900
WISON Mesin Planner (Mesin Serut)Rp17.999.900
Makita Mesin Serut KayuRp1.599.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel)Rp349.900
MRT Metal Slitting Saw Fine Teeth (HSS Cobalt)Rp1.099.900
MRT Metal Slitting Saw Coarse TeethRp849.900
BAHCO Mata Gergaji Besi Sandflex (#3809)Rp5.599.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

Halaman Terkait