Beli hozan solder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  2. HOZAN Soldering Iron
    Mulai

    Rp119.900

    HOZAN Soldering Iron
    Deskripsi:
    -By the three-sided cut wedge line in the main body, you will not get tired even for long working hours such as assembly line.-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Lightweight slim size with grip diameter of phi10mm.
  3. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  4. HOZAN Lead Free Solder
    35%
    Mulai

    Rp389.900

    HOZAN Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Melting point: 217 to 220°C
  5. HOZAN Tool Kit (Set Perkakas)
    Mulai

    Rp1.999.900

    HOZAN Tool Kit (Set Perkakas)
    Deskripsi:
    -Provide with a space to store tester, spray and gloves.
  6. WEP Soldering Station (Stasiun Solder)
    Mulai

    Rp369.900

    WEP Soldering Station (Stasiun Solder)
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  7. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  8. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  9. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  10. EZREN Magnifier
    Mulai

    Rp70.900

    EZREN Magnifier
    Deskripsi:
    TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
  11. HOZAN Soldering Iron Kit (Solder)
    Mulai

    Rp529.900

    HOZAN Soldering Iron Kit (Solder)
    atribut:
    • Power Supply (V): 230
    • Soldering Iron Specifications: Product number H-849, 100V/35W, maximum temperature 440°C
  12. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  13. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  14. Dekko Dual Quick Heat Soldering Iron (Solder)
    Mulai

    Rp209.900

    Dekko Dual Quick Heat Soldering Iron (Solder)
    atribut:
    • Power (W): 20-200
    • Soldering Tip (mm): 6
  15. goot Electric Soldering Iron (Solder)
    Mulai

    Rp199.900

    goot Electric Soldering Iron (Solder)
    atribut:
    • Power (V): AC100
  16. HOZAN Tool Set (Set Perkakas)
    Mulai

    Rp1.599.900

    HOZAN Tool Set (Set Perkakas)
    Deskripsi:
    -A compact that also becomes the palm size by folding.
Daftar Harga hozan solder Terbaru October 2026
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
HOZAN Soldering IronRp119.900
goot Temperature Controlled Soldering Iron Tip (Solder)Rp189.900
HOZAN Lead Free SolderRp389.900
HOZAN Tool Kit (Set Perkakas)Rp1.999.900
WEP Soldering Station (Stasiun Solder)Rp369.900
HAKKO Soldering IronRp219.900
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900
TRUSCO FluxRp179.900
EZREN MagnifierRp70.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait