Beli hot wire anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- Benetech Hot Wire AnemometerDeskripsi:Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.atribut:
- Airflow (m/minute): 0 to 999900
- Air Temperature (°C): 0 to 45
- Wind Speed Unit Selection: m/s, km/h, ft/min, knots, mph
- Operating Current (mA) : <60
- Power Supply: AAA 1.5V Alkaline Battery x 4
- TESTO Hot-Wire Anemometer Smart and Wireless ProbeDeskripsi:-Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional productsatribut:
- Measurement Range: 0 to 15 (m/s)
- Resolution: 0.01m/s
- Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
- Power Supply: AAA Dry Batteryx3 (accessory)
- Measurement Method : Hot Wire Type
- Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
- Width x Depth x Height: 30x41x200mm
- TESTO Measuring Air Velocity with Thermal Flow ProbeDeskripsi:atribut:
- Contents: Dedicated soft case
- WESTWARD Anemometeratribut:
- Includes: Hot Wire Probe; Nylon Carrying Case and Instructions; Protective Boot; Vane Probe
- Power Source: (6) AA Alkaline Batteries
- Air Velocity Accuracy: Hot Wire ±5%; Vane ±2%
- Data Logging: No
- Humidity Sensing: No
- Interface: RS-232
- Cord Length (inch): 39
- Data Hold: Yes
- Display: Dual 4 Digit LCD
- Probe Size: Hot Wire 9.75inch to 37inch (Telescoping); Vane 5.75inch L x 2.75inch W x 1.25inch H
- Sensing Method: Rotating Vane and Hot Wire
- Special Features: Interchangeable Vane and Hot Wire Probes
- Temperature Range (°F): -5 to 175
- UNSPSC: 41114401
- Velocity (FPM): Hot Wire: 40 to 3,900 fpm; Vane: 80 to 4,900 fpm
- Velocity (KPH): Hot Wire: 0.7 to 72 kph; Vane: 1.4 to 90 kph
- Velocity (Knots): Hot Wire: 0.4 to 39 knots; Vane: 0.8 to 49 knots
- Velocity (MPH): Vane 0.9 to 55.9 mph/Hot Wire 0.5 to 44.7 mph
- Velocity (m/s): Hot Wire: 0.2 to 20 mps; Vane: 0.4 to 25 mps
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- TESTO Hot Wire ProbeDeskripsi:Use the hot wire probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow and air temperature. Hot wire probe - featuresUse the fixed cable to connect the hot wire probe to the measuring instrument.The probe is equipped with a telescope, which can be extended to a maximum length of 0.85 m. To ensure accurate measurement results, air density compensation is carried out via the integrated absolute pressure measurement.The clearly structured measurement menu for volume flow makes the measuring instrument intuitive to operate. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument.Integrated sensor protection: when you are not using the hot wire probe, the rotatable protective cap protects the air velocity sensor from dirt and mechanical stress. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Areas of application for the hot wire probeVentilation ducts: Use the hot wire probe to measure air velocity and air temperature in ventilation ducts with reliability. Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the compatible measuring instrument (please order separately), configure the dimensions and geometry of the duct cross-section - the measuring instrument shows you the volume flow straight away. Product Includes: Hot wire probe (Ø 9 mm) with fixed cable (length 1.7 m) including temperature sensor, with telescope (can be extended to 0.85 m) and calibration protocol.
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- SKC Hand TapDeskripsi:Country Manufacturer : China
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- KANOMAX Portable Anemometer AnemomasterDeskripsi:Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance testatribut:
- Dimensions (W x D x H) (mm): 60 x 34 x 120
- Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
- Cable Length (m): Approx. 1.5
- Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
- Measurement Range (°C): (Wind temperature) -20 to 70
- Measurement Range Wind Speed (m/s): 0.01-20.0
- Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
- Weight (g): Approx. 100 (excluding batteries)
- Oxford Precision Mini AnemometerDeskripsi:Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMMatribut:
- Dimensions (mm): 160x50x28
- Weight (g): 118
- Includes: Low Battery Indication - 3.0 to 3.5V
- Temperature Range (°F): 14 to 122
- TESTO Vane AnemometerDeskripsi:-Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
Daftar Harga hot wire anemometer Terbaru January 2026
| KRISBOW Anemometer Hot Wire | Rp3.499.900 |
| Benetech Hot Wire Anemometer | Rp3.299.900 |
| TESTO Hot-Wire Anemometer Smart and Wireless Probe | Rp5.299.900 |
| SKC Hand Tap BSP | Rp189.900 |
| TESTO Measuring Air Velocity with Thermal Flow Probe | Rp1.199.900 |
| WESTWARD Anemometer | Rp9.999.900 |
| Lutron Pengukur Kecepatan Angin Hot Wire | Rp4.799.900 |
| KANOMAX Anemometer | Rp14.999.900 |
| TESTO Hot Wire Probe | Rp9.999.900 |
| Digipas Thermo-Hot Wire Anemometer | Rp15.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































/P102239292-1.jpg)


/7aP102232262-3.jpg)