Beli hot water heater gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daalderop Water Heater
    Mulai

    Rp16.999.900

    Daalderop Water Heater
    Deskripsi:
    memberikan rasio air hangat 1 berbanding 6, dengan kapasitas 50L sanggup menghasilkan 300L air hangat. Saat mencapai suhu maksimum pada 85°C, maka konsumsi listrik akan menjadi 0 Watt.
    atribut:
    • Temperature (°C): 65-85
  2. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Rheem Solar Water Heater
    Mulai

    Rp41.999.900

    Rheem Solar Water Heater
    Deskripsi:
    Rheem VE Direct System Merupakan sistem pemanasan air secara langsung, dimana air baku dipanaskan didalam collector kemudian hasil air panasnya ditampung pada tangki yang bersikulasi (Thermosyphon). - Air baku bersikulasi didalam kolektor dan terpapar panas matahari. - Air baku yang sudah panas secara alamiah naik kedalam tangki penyimpanan (thermosyphon), air panas siap digunakan. -Temperred Glass Menyerap panas matahari lebih cepat serta lebih kuat di segala cuaca. -Cover Zincallume Box collector dari Zincallume anti karat dan durabilitas tinggi .
    atribut:
    • Dimensions (cm): 102x194x8
    • Max. Inlet Pressure: 550
    • Insulation Thickness: 47
    • Riser Material: Cooper Tube
    • Working Pressure (kPa): 1400
    • Absorber Surface: Black polyester powder coat
    • Absorber Material: Alumunium
    • Glass Thickness (mm): 3.24
  4. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  5. Electrolux Water Heater Storage
    Mulai

    Rp3.299.900

    Electrolux Water Heater Storage
    Deskripsi:
    The Electrolux 500 Series heater with a ComfortFlow tank heats water to the desired temperature and absorbs excess heat to prevent the water from getting too hot. This ensures you and your family can bathe comfortably every day.
    atribut:
    • Minimum Water Pressure (Bar, kpa): 0.8
    • Thermostat (°C): 55 / 90
    • Typology of: Water Heater Storage
  6. HONEYWELL Pemanas Air Tenaga Surya
    Mulai

    Rp36.999.900

    HONEYWELL Pemanas Air Tenaga Surya
    Deskripsi:
    Pemanas air tenaga surya Honeywell memenuhi kebutuhan air panas sehari-hari. Dengan penghematan energi dan kemudahan penggunaan tidak seperti sebelumnya, pemanas air tenaga surya Honeywell memenuhi kebutuhan air panas sehari-hari untuk berbagai macam ukuran keluarga, kondisi cuaca dan tipe rumah. Pemanas air tenaga surya Honeywell berkapasitas dari 150/200/300 liter sehingga sangat cocok digunakan di perumahan, villa, hotel hingga industri.
  7. Rinnai Gas Water Heater
    Mulai

    Rp1.499.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  8. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Pressure (bar): 7
    • Maximum Temperature (°C): 75
  9. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  10. Shimizu Water Heater
    Mulai

    Rp1.599.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  11. Crown Horeca Water Boiler
    Mulai

    Rp949.900

    Crown Horeca Water Boiler
    Deskripsi:
    Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
Daftar Harga hot water heater gas Terbaru January 2026
Wasser Pemanas Air GasRp3.399.900
Daalderop Water HeaterRp16.999.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Rheem Solar Water HeaterRp41.999.900
Paloma Gas Water HeaterRp3.999.900
Electrolux Water Heater StorageRp3.299.900
HONEYWELL Pemanas Air Tenaga SuryaRp36.999.900
Rinnai Gas Water HeaterRp1.499.900
Rinnai Electric Water HeaterRp1.699.900
Wasser Pompa DorongRp899.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)

Halaman Terkait