Beli hose rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakkou Hanbai Rubber Air Hose (Selang Angin)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- Bridgestone Hydraulic Hose (PA21 Series)Deskripsi:-atribut:
- Maximum Working Pressure (MPa): 20.5
- Minimum Bursting Pressure (MPa): 82
- Daytona Oil-Resistant Rubber Gasoline Hoseatribut:
- Accessories: Hose clip: 5 pieces
- Length (m): 1
- Withstanding Pressure (MPa): 1
- Hakkou Hanbai Oil Proof Rubber HoseDeskripsi:-A hose excellent in oil resistance and weather resistance.-Possible to cut items support.-For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.)atribut:
- Working Pressure (MPa): 1
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- Hakkou Hanbai Rubber Air HoseDeskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- Togawa Super Air HoseDeskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- Jetstar Fire Hose RubberDeskripsi:Selang pemadam kebakaranatribut:
- Material: Rubber
- Dimensions (cm): 45x45x20
- Color: Red
- YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hoseatribut:
- Heat Resistance Temperature (°C): 260 (continuous) / 1090 (15-20 minutes) / Fire resistance: 1600 (maintains performance after 7 seconds until degeneration)
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Mr. Flex Steam HoseDeskripsi:High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and agingatribut:
- Working Temperature (°C): -40 ~ +121
- Working Pressure (Bar): 17
- Working Pressure (psi): 250
- Bursting Pressure (bar): 170
- Bursting Pressure (psi): 2500
- YOKOHAMA (Yokohama Rubber) WS18Z Socketless Hoseatribut:
- Maximum Operating Pressure (MPa): 1.8
- Minimum Bursting Pressure (MPa): 7
- monotaro Rubber Hose (For Gasoline)atribut:
- Working Pressure (MPa): 0.2
- Length (m): 2
- Temperature Range (°C): -40 to 100
- Material: Oil-resistant synthetic rubber
- Sunflex Rubber Hose Hydraulic R1atribut:
- Size (inch): 1/4
- Hakkou Hanbai Steam Hoseatribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- TONATA Fire Hose Rubber with Coupling VDHDeskripsi:Sudah termasuk coupling VDHConstruction :- 100% HIGH tenacity polyester yarn, circular-woven (reinforcement)- embedded in a high-quality, special synthetic rubber on the basis of Nitrile/ PVC- extruded through the polyester weaveatribut:
- Material Coupling: Alumunium
- Type Coupling: VDH
- Unit Signs Work Management Related Stickersatribut:
- Material: PP sticker
- Mass (g): 1
- Type of Sign: Sticker
- Dimensions (mm): 35x35
- Moeller One Wire (R1) Braid Rubber Hoses/Medium Pressure Hydraulic HosesDeskripsi:Specifications : - Hose Tube : Oil resistant synthetic rubber. - Hose Cover : Abrasion and weather resistant synthetic rubber. - Hose Temp Range : - 40° to 100°C. Max temperature recommended 80°C for hydraulic fluid. Max temperature recommended 70°C for air. - Hose Reinforcement : One braid of high tensile steel wire. - Hose Application : For medium pressure hydraulic oil lines, shipyards, construction sites, power steering hoses, industrial, and mining.
Daftar Harga hose rubber Terbaru March 2026
| Hakkou Hanbai Rubber Air Hose (Selang Angin) | Rp1.899.900 |
| Bridgestone Hydraulic Hose (PA21 Series) | Rp179.900 |
| Daytona Oil-Resistant Rubber Gasoline Hose | Rp159.900 |
| Hakkou Hanbai Oil Proof Rubber Hose | Rp769.900 |
| HAKKO Oil Proof Rubber Hose | Rp1.899.900 |
| Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series | Rp34.900 |
| Hakkou Hanbai Rubber Air Hose | Rp999.900 |
| Togawa Super Air Hose | Rp419.900 |
| Jetstar Fire Hose Rubber | Rp2.499.900 |
| YOKOHAMA (Yokohama Rubber) PYRO JACKET Hydraulic Hose | Rp639.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/P102022986-1.jpg)
/87P103671295-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Jetstar%20Fire%20Hose%20Rubber/29P104822081-1.jpg)
%20PYRO%20JACKET%20Hydraulic%20Hose/1pP115066061-2.jpg)


%20WS18Z%20Socketless%20Hose/5lP115066201-6.jpg)
/16P103187042-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Hose%20Rubber%20with%20Coupling%20VDH/93P111128327-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Unit%20Signs%20Work%20Management%20Related%20Stickers/qbP110688947-1.jpg)
%20Braid%20Rubber%20Hoses%2FMedium%20Pressure%20Hydraulic%20Hoses/e8P105882512-1.jpg)