Beli hose pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER High Pressure Hose
    Mulai

    Rp2.799.900

    KARCHER High Pressure Hose
    Deskripsi:
    This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
  2. Chubu High-Pressure Hose Toyo Breaker
    Mulai

    Rp3.699.900

    Chubu High-Pressure Hose Toyo Breaker
    Deskripsi:
    Lightweight and flexible, it excels in fishing work.Air hose for hand breaker
    atribut:
    • Length (m): 20
    • Hose Inner Diameter (Φmm): 19
    • Connector Diameter: G1
  3. Nitta Moore Linemate Hydraulic Hose
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  4. Gates Radiator & Coolant Hose
    Mulai

    Rp1.299.900

    Gates Radiator & Coolant Hose
    Deskripsi:
    These EPDM (ethylene propylene diene monomer) type EC radiator and coolant hoses meet SAE (Society of Automotive Engineers) Standard 20R1 for Class D1 hoses, which provide low oil resistance and have a longer life expectancy then EPDM SAE 20R1 radiator and coolant hoses that do not meet the D1 Class rating. These hoses are typically used for routing coolant and radiator lines in heavy-duty trucks, buses, and off-road vehicles, and they are also approved for marine applications. EPDM hose provides good flexibility and strength, excellent resistance to ozone and high temperatures, and good resistance to chemicals. These hoses resist cold water leaks and electrochemical degradation. The hoses' cover is marked with 1" increments to help users cut the hose to the desired size in custom-fit applications.
    atribut:
    • Hose Configuration: Bulk Hose
    • Hose Elbow Angle (⁰): 0
    • Hose Length (in): 36
    • Hose Style: Straight
  5. Riken High Pressure Rubber Hose
    Mulai

    Rp4.399.900

    Riken High Pressure Rubber Hose
    Deskripsi:
    -Can be used for manual pumps in general.-With one side coupler.
    atribut:
    • Hose Inner Diameter: 6.3phi mm
    • Hose Outer Diameter: 16.5phi mm
    • Maximum Working Pressure: 70MPa
    • Material: Nitrile Rubber (NBR)
    • Accessories: Cooupler One Touch Type (ROC-13H)
    • Length (m): 2
  6. KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect
    atribut:
    • Color: Black
    • Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
    • Hose Length (m): 9
    • Application For: For Pressure Hose Replacement
    • Dimensions (mm): 245x245x65
    • Maximum Pressure (bar): 180
    • Maximum Temperature (°C): 60
  7. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  8. TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
  9. WOKIN Hose Reel (Gulungan Selang)
    Mulai

    Rp289.900

    WOKIN Hose Reel (Gulungan Selang)
    Deskripsi:
    > Fits hose size up to 1/2inchx45m> Folding handle> Simple click and lock assembly> Packing: color box
    atribut:
    • Material: PP
  10. SUPER INDUSTRIES Option Parts for High-Pressure Washing Machine
    Mulai

    Rp2.799.900

    SUPER INDUSTRIES Option Parts for High-Pressure Washing Machine
    atribut:
    • Hose Length (m): 10
    • Withstand Pressure (MPa): 12 or less
  11. Mr. Flex Multispiral Hydraulic Hose
    Mulai

    Rp149.900

    Mr. Flex Multispiral Hydraulic Hose
    Deskripsi:
    Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  12. Continental Air Hose Assembly
    Mulai

    Rp389.900

    Continental Air Hose Assembly
    Deskripsi:
    PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.
    atribut:
    • UNSPSC: 40142002
    • Safety Factor: 4:1
  13. KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)
    Mulai

    Rp829.900

    KARCHER HOME & GARDEN Pipe Cleaning Kit (Kit Pembersih Pipa)
    Deskripsi:
    Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
  14. CEJN Hose Air Recoil Spiral Kit (Selang Angin Spiral / Recoil)
    Mulai

    Rp849.900

    CEJN Hose Air Recoil Spiral Kit (Selang Angin Spiral / Recoil)
    atribut:
    • Maximum Working Pressure (bar): 10
  15. KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    Mulai

    Rp499.900

    KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    atribut:
    • Part Number: 2.642-789.0
    • Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
    • Dimensions (mm): 240x240x65
    • Hose Length (m): 7.5
    • Maximum Pressure (bar): 140
    • Maximum Temperature (°C): 40
    • Size (m): 7.5
Daftar Harga hose pressure Terbaru October 2026
SUPER INDUSTRIES High Pressure HoseRp2.699.900
TOYO Selang High Pressure Hose (Selang Angin / Selang Kompresor)Rp55.900
KARCHER High Pressure HoseRp2.799.900
Chubu High-Pressure Hose Toyo BreakerRp3.699.900
Nitta Moore Linemate Hydraulic HoseRp109.900
Gates Radiator & Coolant HoseRp1.299.900
Bridgestone Hose Excel Color (Selang Angin)Rp3.799.900
Riken High Pressure Rubber HoseRp4.399.900
KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick ConnectRp2.899.900
Togawa Super Air Hose (Selang Angin)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)