Gates Radiator & Coolant Hose

Sebelum PPN:
Rp1.299.900 - Rp3.799.900
Spesifikasi
Hose ConfigurationBulk Hose
Hose Elbow Angle (⁰)0
Hose Length (in)36
Hose StyleStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These EPDM (ethylene propylene diene monomer) type EC radiator and coolant hoses meet SAE (Society of Automotive Engineers) Standard 20R1 for Class D1 hoses, which provide low oil resistance and have a longer life expectancy then EPDM SAE 20R1 radiator and coolant hoses that do not meet the D1 Class rating. These hoses are typically used for routing coolant and radiator lines in heavy-duty trucks, buses, and off-road vehicles, and they are also approved for marine applications. EPDM hose provides good flexibility and strength, excellent resistance to ozone and high temperatures, and good resistance to chemicals. These hoses resist cold water leaks and electrochemical degradation. The hoses' cover is marked with 1" increments to help users cut the hose to the desired size in custom-fit applications.
Feature
Radiator Hose Hose Inside Dia 1 1/2 in Hose Length 36 in Hose Style Straight Hose Color Black Green Hose Tube Material EPDM Hose Cover Material EPDM Max Working Pressure @ 70 F 105 psi Temp Range -40 Degrees to 275 Degrees F Standards SAE 20R1 Type EC Hose Configuration Bulk Hose Hose Elbow Angle 0 Degrees

Ulasan Produk

Tidak ada ulasan

Halaman Terkait