Beli hose nipple pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- ASOH Hose Jointatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Finishing Material: Brass (C3604)
- TRUSCO Hose Nippleatribut:
- Working Pressure (MPa): 3.45
- Fluid: Water, air, oil
- Hose Inside-Diameter (phi mm): 9
- Dimensions r: 2013/01/04
- Fluid Temperature (°C): -50 - 150
- SUPER HOSE PE Flow HoseDeskripsi:Cocok Untuk Aplikasi:- Pengaliran air dan udara secara umum- Perternakan, perikanan, pertanian dan agrikultur- Selang taman dan pemakaian rumah tangga lainnyaatribut:
- Material: Plastik PE (Polyetena)
- Color: Transparent
- ASOH Hose Jointatribut:
- Type: Hose fittings
- Material: Brass (C3604BD)
- Fluid Used: Water, air, oil
- Maximum Operating Pressure (MPa): 3.45
- Maximum Operating Pressure (kgf/cm²): 35
- Operating Temperature (°C): -50 to 150
- Shape: nipple
- Onda Double NippleDeskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Fuji Special High Pressure Hexagon NippleDeskripsi:Usage:For hydraulic pipe connection.atribut:
- Material: Carbon steel
- B (mm): 32
- L (mm): 48
- Operating pressure: 12MPa
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)atribut:
- Connection: 6.3mm (1/4inch)
- Coupling Size: 6.3mm(1/4inch)
- Finishing: Nickel Plating
- Material: Hardened zinc-plated steel
- Maximum Air Flow: 1950l/min (68.8 CFM)
- Maximum Pressure: 16bar
- Operating Temperature: 20°C
- Color: Chrome Metallic
- Mega Double Nipple 304/L NPT 3M MEGatribut:
- Material: 304/L
- Class: 3000#
- CHEETAH Sepatu Safety Wanita 4007H (Sepatu Proyek)Deskripsi:CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4007 H Sepatu safety pendek untuk wanita, bertali dengan upper kulit asli.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit. - PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant.- Optional: Antistatic, Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).atribut:
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Luar: PU
- Sol Tengah: Antistatic, Steel
- Warna: Black
- Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbowatribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- TRUSCO Bushingatribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- AS ONE Hexagonal Hose Nipple (SUS304)atribut:
- Compatible Fluid: water, oil, chemicals, air
- Material: Stainless steel (SUS304)
Daftar Harga hose nipple pvc Terbaru December 2025
| TRUSCO Hose Nipple | Rp149.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.000 |
| ASOH Hose Joint | Rp18.000 |
| ASOH Hose Nipple | Rp16.000 |
| TRUSCO Hose Nipple | Rp219.900 |
| SUPER HOSE PE Flow Hose | Rp429.900 |
| ASOH Hose Joint | Rp45.000 |
| Onda Double Nipple | Rp21.000 |
| TRUSCO Nipple Hose Joint | Rp309.900 |
| Fuji Special High Pressure Hexagon Nipple | Rp26.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




















































































































































%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
%20Lurus/ASOH%20Hose%20Joint/14P105411040-1.jpg)




%20untuk%20Pipa%20Tembaga/Onda%20Double%20Nipple/4eP106799158-1.jpg)


/jrP102044711-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/Sepatu%20Safety%20Low%20Cut%20Wanita/CHEETAH%20Sepatu%20Safety%20Wanita%204007H%20(Sepatu%20Proyek)/19P101000045-17.jpg)



/paP103482910-12.jpg)