Beli hose nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hose Nipple
    Mulai

    Rp149.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  2. monotaro Hose Nipple (Nepel Selang)
    Mulai

    Rp10.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  3. ASOH Hose Joint
    Mulai

    Rp17.900

    ASOH Hose Joint
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
    • Finishing Material: Brass (C3604)
  4. TRUSCO Hose Nipple
    Mulai

    Rp219.900

    TRUSCO Hose Nipple
    atribut:
    • Working Pressure (MPa): 3.45
    • Fluid: Water, air, oil
    • Hose Inside-Diameter (phi mm): 9
    • Dimensions r: 2013/01/04
    • Fluid Temperature (°C): -50 - 150
  5. CHEETAH Sepatu Safety Wanita 4007H (Sepatu Proyek)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp389.900

    CHEETAH Sepatu Safety Wanita 4007H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4007 H Sepatu safety pendek untuk wanita, bertali dengan upper kulit asli.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit. - PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant.- Optional: Antistatic, Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Penutup Jari Kaki: Steel
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: PU
    • Sol Tengah: Antistatic, Steel
    • Warna: Black
  6. SUPER HOSE PE Flow Hose
    Mulai

    Rp429.900

    SUPER HOSE PE Flow Hose
    Deskripsi:
    Cocok Untuk Aplikasi:- Pengaliran air dan udara secara umum- Perternakan, perikanan, pertanian dan agrikultur- Selang taman dan pemakaian rumah tangga lainnya
    atribut:
    • Material: Plastik PE (Polyetena)
    • Color: Transparent
  7. monotaro Tube Clamp (Klem Selang)
    Rating:
    80% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Tube Clamp (Klem Selang)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Destructive Torque (N m): 4 to 4.6
    • Bolt 2 Sides Width (mm): 7
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
  8. LIVILUCK Hose Nipple Set
    Mulai

    Rp259.900

    LIVILUCK Hose Nipple Set
    atribut:
    • Material: Brass
    • Set Contents: Bracketx4, Packingx4, Bandx4
  9. Kokugo Hose Nipple
    Mulai

    Rp97.900

    Kokugo Hose Nipple
    Deskripsi:
    Can be connected to most hoses. It is a type that is fixed with a hose band.
    atribut:
    • Maximum Operating Pressure: Complies with the maximum working pressure of the blade hose
    • Threaded Part: According to JIS standard B0203: 1999
  10. AS ONE Hexagonal Hose Nipple (SUS304)
    Mulai

    Rp199.900

    AS ONE Hexagonal Hose Nipple (SUS304)
    atribut:
    • Compatible Fluid: water, oil, chemicals, air
    • Material: Stainless steel (SUS304)
  11. monotaro Three-Way Joint
    Mulai

    Rp59.900

    monotaro Three-Way Joint
    Deskripsi:
    For air distribution
    atribut:
    • Material: Brass
    • Suitable fluid: Water, air, oil
    • Dimension L1 (mm): 20
    • Dimension L2 (mm): 32.8
    • Dimension d1 (Φmm): 7
    • Dimensions d2 (mm): 10.5 phi
  12. ESCO Three-Way Hose Joint
    Mulai

    Rp329.900

    ESCO Three-Way Hose Joint
    atribut:
    • Dimension A (mm): 52
    • Dimension B (mm): 16
    • Dimensions a (mm): 26
    • Dimensions d (mm): PF1/4
    • Material: Brass (with plating)
    • Operating Pressure (kg/cm²): 35 or less
    • Operating Temperature Range (°C): -50-150
  13. DIXON VALVE COUPLING Multipurpose Barbed Combination Nipple
    Mulai

    Rp369.900

    DIXON VALVE COUPLING Multipurpose Barbed Combination Nipple
    Deskripsi:
    Multipurpose barbed combination nipples connect hoses and pipe of the same thread size in multipurpose hose assemblies. These short fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp for a leak-resistant seal. They are suitable for low-pressure applications in the food and beverage, marine, and chemical processing industries, such as light-duty suction or low-pressure discharge of water and other liquids.
    atribut:
    • UNSPSC: 40141734
    • Fitting Movement: Rigid
    • Fitting Shape: Straight
    • Hose Fitting A Connection Type: Hose Barb
    • Hose Fitting A Gender: Male
    • Includes Shut Off: No
    • Reusable: Yes
    • Vacuum Rating: Not Rated
  14. RYUICHI Brass Male Hose Nipple
    Mulai

    Rp8.900

    RYUICHI Brass Male Hose Nipple
    atribut:
    • Material: Brass
  15. Yoshinobu Nut SUS304 Pack Besar (Mur)
    Mulai

    Rp98.900

    Yoshinobu Nut SUS304 Pack Besar (Mur)
    atribut:
    • Material: Stainlees Steel
  16. Non Brand Nepel Selang Stainless Steel 304
    Mulai

    Rp21.900

    Non Brand Nepel Selang Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Type: Side 1: Hose Nipple; Side 2: Male Thread
  17. HIMARAYA CHEMICAL Happy bucket square type M lid clear
    Mulai

    Rp159.900

    HIMARAYA CHEMICAL Happy bucket square type M lid clear
    atribut:
    • Color: Clear
    • Dimensions (mm): 486x330x50
    • Material: PP
    • Size: M
    • Suitable For: Happy Bucket Corner M
Daftar Harga hose nipple Terbaru January 2026
TRUSCO Hose NippleRp149.900
monotaro Hose Nipple (Nepel Selang)Rp10.900
ASOH Hose NippleRp15.900
ASOH Hose JointRp17.900
TRUSCO Hose NippleRp219.900
CHEETAH Sepatu Safety Wanita 4007H (Sepatu Proyek)Rp389.900
SUPER HOSE PE Flow HoseRp429.900
monotaro Tube Clamp (Klem Selang)Rp8.900
LIVILUCK Hose Nipple SetRp259.900
CHIYODA Hose NippleRp56.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)