DIXON VALVE COUPLING Clip Gas Band (Klem Selang Gas)

Sebelum PPN:
Rp439.900 - Rp2.599.900
Spesifikasi
UNSPSC40141734
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Includes Shut OffNo
ReusableYes
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose barbed combination nipples connect hoses and pipe of the same thread size in multipurpose hose assemblies. These short fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp for a leak-resistant seal. They are suitable for low-pressure applications in the food and beverage, marine, and chemical processing industries, such as light-duty suction or low-pressure discharge of water and other liquids.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Barbed Hose Fitting For Hose I.D. 1/2 in Rigid Fitting Shape Straight Fitting Material Steel x Steel Hex Head Size 7/8 in Vacuum Rating Not Rated Hex Barb Size 1/2 in Hose Fitting A Gender Male Hose Fitting B Gender Male Hose Fitting A Size 1/2 in Hose Fitting B Size 1/2 in Hose Fitting A Connection Type Hose Barb Hose Fitting B Connection Type NPT Steel 1215 Reusable Yes No Thread Size 1/2 in Thread Type NPT 1/2 in x 1/2 in Male x Male Hose Barb x NPT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait