Beli hose line di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBE RED LINE Sg0101R-18 Safety ChuckDeskripsi:Spring loaded retainer, that must be unscrewed to allow tool release. Suitable for use with all Kobe air hammers. Cannot accidentally be released.atribut:
- Product Number: SG0101R-19
- Type: Safety Chuck
- For use with: Kobe Air Hammers
- Part Number: KBE2800010A
- TRUSCO Light Weight Fleyible Hose (Selang Resin / Selang Angin)Deskripsi:-Since the lightweight aluminum coupling is used, the air tool can be smoothly mounted with good usability.-By using special resin, surprising flexibility of the hose is realized.-Compatible with general coupling.-The resin spring guard is used on the socatribut:
- Thickness: 1.75mm
- Total Length (m): 10
- Outer DiameterxInner Diameter: 10x6.5mm
- Color: Green (purple line)
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- monotaro PVC Air Hose (Selang Angin / Selang Kompresor)Deskripsi:Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: black
- Material: PVC
- Length (m): 10
- Maximum Working Pressure (MPa): 2
- Burst Pressure (MPa): 6
- Characteristic: Flexibility
- Fluid Used: air
- TRUSCO TE Type Touch Tube (Selang PU)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban)atribut:
- Size: 2-174Psi (0.2-12 bar)
- Kenmaster Tire Repair Tool (Alat Perbaikan Ban)Deskripsi:- Mudah Digunakan- Efisien- EkonomisAlat ini bisa digunakan untuk segala macam ban, salah satu peralatan yang penting untuk dibawa, Alat ini sangat di butuhkan disaat pengemudi mengalami kondisi darurat seperti ban pecah atau kempes.
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- RIDGID MicroReel Systematribut:
- Camera Head (mm): 25
- Cable Length (m): 30
- Cable Diameter (mm): 6.7
- Dimensions (cm): 33.7x16.8x44.5
- Resolution: 510x496 NTSC
- Catalog Number: 40808
- Line Capacity (mm): 38-100
- Sonde Frequency (Hz): 512
- KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)atribut:
- Part Number: 2.642-789.0
- Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
- Dimensions (mm): 240x240x65
- Hose Length (m): 7.5
- Maximum Pressure (bar): 140
- Maximum Temperature (°C): 40
- Size (m): 7.5
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- RIDGID NanoReelatribut:
- Camera Head (mm): 15.5
- Cable Length (m): 25
- Cable Diameter (mm): 6.3
- Dimensions (cm): 33.7x16.8x44.5
- Resolution: 656x492
- Catalog Number: 40818
- Line Capacity (mm): 25 to 50
- Sonde Frequency (Hz): 512
- KOBE RED LINE Sr500 1/2inch Sq. Dr. Ratchet Speed WrenchDeskripsi:SR500 1/2 Inch square drive, M13 bolt capacity. Sound pressure Level: 89 db(A) Sound Power level: 89 db(A) Vibration: 4.0 m/s2 Ball type retainer, disc type reversing action, compact, lightweight design, ideal for automotive work, front exhaust. Free speed: 150rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8Inch). Air pressure: 6.2bar/90psi. Air consumption: 4cfm* (1.88 l/s). Torque: 68 Nm Overall length: 265 mm. *Based on a 15 second cycle per minute average use.atribut:
- Average air consumption: 1.88 l/s
- Square Drive: 1/2 Inch
- Maximum Torque: 68Nm
- Air Pressure: 90PSI
- Compatible Hose Inner Diameter: 10mm
- No. Load Speed: 150rpm
- Part Number: KBE2702500K
- KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)Deskripsi:Solid brass couplings with 360 Degree swivel and spring protectors allow use in any direction. Ideal for use in awkward access areas. Recoils to a fraction of its working length when not in use leaving the work place clear of entanglement hazards. Extended length: 7.5m. Pressure rating: 8.0mm diameter - 250psi. 9.5mm diameter - 150psi.atribut:
- Length (m): 7.5
- Material: Nylon
- Color: Yellow
Daftar Harga hose line Terbaru October 2026
| KOBE RED LINE Sg0101R-18 Safety Chuck | Rp669.900 |
| TRUSCO Light Weight Fleyible Hose (Selang Resin / Selang Angin) | Rp1.099.900 |
| Togawa Super Air Hose (Selang Angin) | Rp359.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Angin) | Rp239.900 |
| monotaro PVC Air Hose (Selang Angin / Selang Kompresor) | Rp189.900 |
| TRUSCO TE Type Touch Tube (Selang PU) | Rp65.900 |
| American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban) | Rp1.399.900 |
| Kenmaster Tire Repair Tool (Alat Perbaikan Ban) | Rp23.900 |
| AS ONE Hydrometer Standard (Hidrometer) | Rp889.900 |
| Sherwood Parallel Hand Reamer (Reamer Tangan) | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102385416-3.jpg)
/o4P102850868-2.jpg)
/3cP101001120-2.jpg)
/P102230367-1.jpg)
/P101000457-1.jpg)
/P102087244-1.jpg)
/P102292790-1.jpg)
/6mP103483238-14.jpg)
/9xP102132357-3.jpg)

/9oP101542348-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/KRISBOW%20Lakban%20Barricade/52P101515182-2.jpg)



/l6P102208762-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)