KOBE RED LINE Sr500 1/2inch Sq. Dr. Ratchet Speed Wrench

Sebelum PPN:
Rp1.299.900
Spesifikasi
Average air consumption1.88 l/s
Square Drive1/2 Inch
Maximum Torque68Nm
Air Pressure90PSI
Compatible Hose Inner Diameter10mm
No. Load Speed150rpm
Part NumberKBE2702500K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SR500 1/2 Inch square drive, M13 bolt capacity. Sound pressure Level: 89 db(A) Sound Power level: 89 db(A) Vibration: 4.0 m/s2 Ball type retainer, disc type reversing action, compact, lightweight design, ideal for automotive work, front exhaust. Free speed: 150rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8Inch). Air pressure: 6.2bar/90psi. Air consumption: 4cfm* (1.88 l/s). Torque: 68 Nm Overall length: 265 mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait