Beli hose air hose reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp5.199.900

    TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 20
    • Hose Length (m): Primary Side / 1
    • Working Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -10 to 60
  2. TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp3.399.900

    TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Length (m): 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  3. HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    55%
    Mulai

    Rp2.899.900

    HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  4. TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp7.399.900

    TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Urethane
    • Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
    • Primary Mounting Side: 3/8 male
    • Secondary Mounting Side: 3/8 female
  5. TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    Mulai

    Rp4.699.900

    TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  6. TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    Mulai

    Rp2.999.900

    TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    atribut:
    • Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
    • Fluid: Compressed Air
    • Hose Length (m): 1 (Primary Side)
    • Material (Hose): PVC-Based Elastomer
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Limits: Over 10 over 60 degC
    • Using Coupler: (Coupler Plug) Nut Type Plug 1/4
    • Weight (g): 4300
    • Body Material: Steel
  7. Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)
    Mulai

    Rp3.799.900

    Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)
    atribut:
    • Dimensions (cm): 50x50x40
    • Size (Inchxm): 1x30
  8. HATAYA Reel
    Mulai

    Rp859.900

    HATAYA Reel
    atribut:
    • Weight (kg): 2.2
    • Body Dimensions (Width x Depth x Height) (mm): 230x181x324
    • Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
  9. TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    Mulai

    Rp1.999.900

    TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    atribut:
    • Working Pressure: 0.7MPa
    • Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
    • Compatible Faucet Outer Diameter: 14 to 18mm
    • Drum Material: Polypropylene (PP)
  10. Kenmaster Hose Reel (Gulungan Selang Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Kenmaster Hose Reel (Gulungan Selang Air)
    Deskripsi:
    Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
  11. TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    Mulai

    Rp5.799.900

    TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 30
    • Hose Length (m): 1 (Primary Side)
    • Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
  12. monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp1.499.900

    monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)
    Deskripsi:
    The removal from the place away from the air source.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
    • Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
    • Material (Hose): Polyurethane resin
    • Maximum Pressure: 1.5
    • Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
  13. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

Daftar Harga hose air hose reel Terbaru October 2026
TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)Rp5.199.900
JTC Air Hose Reel (Selang Angin Gulung)Rp5.699.900
TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)Rp3.399.900
HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Rp2.899.900
TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)Rp12.999.900
TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)Rp7.399.900
TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Rp4.699.900
TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)Rp2.999.900
Non Brand Fire Hose Reel (Selang Pemadam Kebakaran)Rp3.799.900
HATAYA ReelRp859.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)