Beli hose air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Selang Kompresor SpiralDeskripsi:Nipple at the connection part is not included.atribut:
- Body Material: Polyurethane Resin
- Dimension D (mm): 100
- Dimensions b (mm): 500
- Dimensions e (mm): 42
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Maximum Temperature Range (°C): -5 to +60deg C
- Maximum Working Pressure: 0.8MPa
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- Maxxflex Air/Water Hose 300 PSIDeskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Material: Polyurethene
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- Hakko Eightron NEW FLEX Air HoseDeskripsi:Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Orange
- Working Pressure (Bar): '0-15 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- Togawa Super Air HoseDeskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- SPEEDAIRE Coiled Air Hose AssemblyDeskripsi:These coiled air hose assemblies have a nylon tube and a nylon cover. They provide better dimensional stability than hoses with polyurethane tubes and polyurethane covers, which means they are more likely to retain their original dimensions when exposed to changes in their environment. They are also lightweight, which reduces the effort required to lift and move the hoses. These flexible nylon hoses can resist most chemicals and are used to carry compressed air to pneumatic tools and equipment in industrial job sites such as garages and service stations.atribut:
- UNSPSC: 40142002
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Brass
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Brass
- Hose Fitting B Type: MNPT
- monotaro Polyurethane Hose For AirDeskripsi:Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Material: Polyurethane
- Feature: Cold resistance / pressure resistance / flexibility
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Large Diameter Soft Air Hose With One-Touch CouplerDeskripsi:The removal from the place away from the air source.atribut:
- Maximum Operating Pressure (MPa): 1.5
- Air Connection Port: 1/4 one-touch coupler
- Hose Dimensions (inner diameter x OD) (mm): 8 x 12
- Material (Hose): PVC
- Characteristic: Flexibility
- Color: Green
- Fluid Used: air
- Inner Diameter (phi mm): 8
- Material: PVC
- Operating Temperature Range (°C): -40 to 50
- Outer Diameter d (mm): 12
- INGCO Spiral Air HoseDeskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- KRISBOW Selang Angin Gulung Bahan Karetatribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- Trilliun Selang SpiralDeskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
Daftar Harga hose air Terbaru March 2026
| TRUSCO Selang Kompresor Spiral | Rp389.900 |
| Togawa Super Air Hose (Selang Angin) | Rp889.900 |
| Maxxflex Air/Water Hose 300 PSI | Rp23.900 |
| WTB Air Duster Gun Hose | Rp1.999.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp179.900 |
| TEKIRO Selang Kompresor Spiral AT Series | Rp98.900 |
| TEKIRO Selang Kompresor Spiral AT Series | Rp95.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp239.900 |
| TRUSCO Air Hose (Selang Udara) | Rp809.900 |
| Hakko Eightron NEW FLEX Air Hose | Rp229.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































/P102850868-1.jpg)


/2rP101001099-3.jpg)


/P101001120-1.jpg)
/P101000893-1.jpg)