Beli hook pick set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WOKIN Mini Pick And Hook SetDeskripsi:- Point, 90°, 45°, Straight- Cr-V blade- Two component comfortable grip- Designed to ease the removal of "O" rings, split pins, seals and bushes in various automotive and engineering applications- Packing: double blisteratribut:
- Size (inch): 3
- Size (mm): 76
- TRUSCO Mini Pick and Hook SetDeskripsi:-Mini set of hook tools.-It can be used for various tasks such as removing dust and extracting hoses.atribut:
- Total Length: 150mm
- Shaft Length: 80mm
- Set Contents (piece): 4
- monotaro Hook Pick SetDeskripsi:For attaching and detaching o-rings, springs, etc. and for positioning small parts.atribut:
- Handle Length (mm): 67
- Length (mm): 140
- Material (Grip): PP
- Material (Shaft): Chromium Vanadium
- Shaft Diameter (Ø mm): about 3
- Shape: Straight Types, L Types, Hook Types, Abnormal Types
- ULLMAN Individual Hook and Pick SetDeskripsi:These precision hooks and picks are ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts too small to pick up with your fingers. A cushioned grip helps prevent slipping in wet or oily hands.atribut:
- UPC Code: 32513100335
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- Overall Length (inch): 6-5/16
- COO: US
- Set Includes: 90° Pick (PH-4-B), Hook Pick (PH-4-A), Complex Pick (PH-4-C), Straight Pick (PH-4-D)
- Nitoms HookDeskripsi:-It can be fixed firmly with adhesive tape.-Optimum for organizing small items.-Adhesive Typeatribut:
- Load Capacity: 3.5kg
- LxW: 105x49mm
- Bag Contents: Hookx1, Peeling Tape Lx4
- TOLSEN Mini Pick and Hook Setatribut:
- Blade Material: CrV
- Handle: Two-component Comfortable Grip
- Type Content: Point, 90°, 45°, Straight
- TRUSCO Screw Hook (Stainless Steel)Deskripsi:Insert up to the end of thread.atribut:
- Applications: as Clamp, Screwing and hanging for Wooden Foundations.
- Finishing Material: Stainless Steel (SUS304)
- TRUSCO Long Eye Hook (Stainless Steel)Deskripsi:Use:Established the walls, floor, pillars, etc. as a wall bracket for chain wire rope. As tool for food processing facilities.atribut:
- Dimension B1 (mm): 80
- Dimension B2 (mm): 65
- Dimension D (mm): 8
- Dimensions a (mm): 24
- Dimensions d (mm): 5.2
- Dimensions t (mm): 3.0
- Hanging Load N (kgf): 156.8 (16)
- Material: Stainless (SUS304)
- Weight (g): 73
- MAYHEW Mini-Hook and Pickatribut:
- UNSPSC: 27112502
- Number of Pieces: 4
- Overall Length (inch): 8 3/4
- ULLMAN Long Hook and Pick SetDeskripsi:These precision hooks and picks are ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts too small to pick up with your fingers. Ullman's standard non-slip grip helps prevent slipping in wet or oily hands.atribut:
- Overall Width (inch): 1/2
- COO: US
- ULLMAN Long LED Lighted Hook and Pick SetDeskripsi:These precision hooks and picks are ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts too small to pick up with your fingers. A cushioned grip helps prevent slipping in wet or oily hands and a built-in LED light illuminates the end of the hook or pick.atribut:
- UPC Code: 32513102001
- Overall Width (inch): 3/4
- Overall Length (inch): 9.75
- Blade Length (inch): 6.125
- COO: Assembled in America from domestic and globally sourced components
- Set Includes: 90° Pick (CHP4LT-2), Complex Pick (CHP4LT-4), Hook Pick (CHP4LT-1), and Straight Pick (CHP4LT-3)
- monotaro O-Ring Seal Pick Tool SetDeskripsi:It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): Two 213 x tips, 143 x two tips
- Material (Shaft): CR-V
- Material (Clips): PP+TPR
- Handle Length (mm): 80
- Hardness HRC: 48
- Shaft Diameter (Ø mm): 3
- MILWAUKEE Hook/Pick SetDeskripsi:Four-piece Hook & Pick set features an All-Metal Core for up to 50% more durability. Chrome-plated shanks reduce corrosion on the hooks and picks while providing superior rust protection. A comfort grip handle and precision knurling give you increased tool control and comfort. The kit features a straight pick, offset hook, o-ring hook, and 90° right angle hook give you versatility for a variety of mechanic and automotive uses. Finally, the hook and pick tool set comes in an easy-access storage tray for long-term tool storage.
- Vone Gantungan BajuDeskripsi:Gantungan/hanger baju dengan material stainless.atribut:
- Finishing: Chrome
- Hikari Swing Hookatribut:
- Material: Steel
- Set Contents: Screws
- D (mm): 3.0
- A (mm): 34
- L (mm): 42
- B (mm): 14.5
- Suspended Load (N/kgf): 49/5
- Accessories: Screw
- Purpose of Use: In-factory facilities/each type of facilities.
- Non Brand Hook & Pickatribut:
- UNSPSC: 27112505
- Shinwa Rules Japanese Sliding BevelDeskripsi:-Can be adjusted to any angle.-Sliding bevel can be fixed at any angle with screw stoppers.-Scribing and drawing of any angle.-For scribing dovetail or ink scribing.atribut:
- Type: Japanese Sliding Bevel
- Volume: 1 unit
- Taffhome Gantungan DindingDeskripsi:Gantungan dinding ini hadir dengan desain yang minimalis. Pemasangan yang mudah tanpa memerlukan alat bantu apa pun membuat gantungan ini merupakan solusi terbaik untuk Anda. Terbuat dari bahan berkualitas yang mampu menopang benda yang berat dan awet untuk penggunaan jangka panjang.
- WOKIN Block PlanerDeskripsi:- Block Planer- Aluminium alloy body- Plastic(ABS) handle- Packing: paper hangeratribut:
- Size (mm): 250x40
Daftar Harga hook pick set Terbaru April 2026
| WOKIN Mini Pick And Hook Set | Rp41.900 |
| TRUSCO Mini Pick and Hook Set | Rp269.900 |
| monotaro Hook Pick Set | Rp37.900 |
| ULLMAN Individual Hook and Pick Set | Rp189.900 |
| Nitoms Hook | Rp78.900 |
| TOLSEN Mini Pick and Hook Set | Rp40.900 |
| TRUSCO Screw Hook (Stainless Steel) | Rp89.900 |
| TRUSCO Long Eye Hook (Stainless Steel) | Rp189.900 |
| MAYHEW Mini-Hook and Pick | Rp529.900 |
| ULLMAN Long Hook and Pick Set | Rp259.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

























































































































































/P101000704-1.jpg)
/P101000805-1.jpg)