Beli home theatre di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  3. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  4. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  5. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  6. SONY High Power Audio System with BLUETOOTH Technology
    Mulai

    Rp3.399.900

    SONY High Power Audio System with BLUETOOTH Technology
    Deskripsi:
    Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.
    atribut:
    • SNI License: Yes
  7. Dell External USB Slim DVD +/- RW Optical Drive
    Mulai

    Rp1.699.900

    Dell External USB Slim DVD +/- RW Optical Drive
    Deskripsi:
    The DVD±RW Drive from Dell™ allows you to enjoy crystal clear color, picture and sound clarity of CD’s and DVD’s. This drive can read/write CDs, and read DVDs effectively providing users with full optical read capability in a single device.Plug and PlayAt home or on the goExceptional performanceSimple, elegant design
    atribut:
    • Device Type: DVD±RW drive - external
    • Color: Black
    • Interface: USB 2.0
    • Dimensions (WxDxH) (inch): 5.4x5.7x0.6
    • Media Load Type: Tray
    • Power (W): 8
    • OS Required: Windows 10 or below
    • Software Include: CyberLink Media Suite 10
  8. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  9. CF Audio Wireless Microphone (Mic)
    Mulai

    Rp9.999.900

    CF Audio Wireless Microphone (Mic)
    Deskripsi:
    Wireless microphone.
  10. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  11. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  12. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
Daftar Harga home theatre Terbaru March 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
Polytron Professional Active SpeakerRp1.999.900
Venom Gear Studio Speaker BluetoothRp2.099.900
auBern Speaker Audio Portabel Seri URp3.599.900
Okayo PA Sound System (Speaker)Rp10.999.900
SONY High Power Audio System with BLUETOOTH TechnologyRp3.399.900
Dell External USB Slim DVD +/- RW Optical DriveRp1.699.900
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
CF Audio Wireless Microphone (Mic)Rp9.999.900
JBL Wireless Bluetooth Portable SpeakerRp419.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)