Beli home teater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Sound BarDeskripsi:Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetoothatribut:
- Dimensions (mm): 900x64x88
- Amplifier Type: S-Master
- Bluetooth Version: 4.2
- Bar Speaker: 1
- Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
- NFC: No
- Output Power (W): 120
- Power Consumption (W): 30
- SNI License: Yes
- Sound Effect: Night Mode, Voice Mode
- Speaker Structure: 2.0ch
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- Cyber Power Power InverterDeskripsi:CyberPower CPD1200EILCD features high-efficiency conversion design and adjustable voltage range, providing reliable power supplies and longer backup to household and office appliances. Its flexible mounting design provides installation flexibility including horizontal, cabinet, and wall-mount orientations. In the event of power loss, a severe brownout or overvoltage, the inverter automatically switches over to battery power to maintain an uninterrupted power supply. If connected loads exceed the maximum capacity, overload protection activates and shuts off the power inverter.
- Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bassatribut:
- Color: Black
- Bluetooth Version: 5.0
- Working Distance (m): ≤10
- Output Power (W): 10
- Speaker Spesifications (mm): 2x52
- Frequency Response Range (kHz): 0.1-18.0
- Battery Capacity (mAh/V): 1200/3.7
- Charging Time (hour): 3
- Input Power (W/mA): 5-1000
- Play Time (hour): 5
- Signal to Noise Ratio (dB): ≥75
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- SONY Soundbaratribut:
- SNI License: Yes
Daftar Harga home teater Terbaru March 2026
| SONY Sound Bar | Rp1.999.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| Cyber Power Power Inverter | Rp2.999.900 |
| Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass | Rp269.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Cyber Power Backup UPS System Value Series (Unit Only) | Rp1.499.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| ViewSonic Business Projector | Rp5.299.900 |
| BenQ Proyektor | Rp5.399.900 |
| SONY Soundbar | Rp3.399.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)




















































































































































/pqP102114926-2.jpg)



/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)
/P102943106-1.jpg)