Beli hole saw ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- RIDGID Hole SawDeskripsi:The blade has a bimetal structure using special hardened type high speed steel.
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- HYSEAL O-ring Viton Servicekit Inch (KIT 1)atribut:
- Material: Viton
- Standar Series: AS 568
- Standar: ASTM D2000
- Box: 382 pcs
- Size Range ID (mm): 2.9
- Size Range W (mm): 1.78
- RIDGID Hole Saw ArborDeskripsi:-The hole saw can be swapped quickly without using the tool and without removing the arbor from the chuck.
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- KRISBOW Set Mata Bor Pelubang Kayu Bi-MetalDeskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- RYU Hole Saw SetDeskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- Jason Hole Saw SetDeskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- DEWALT Wood-Cutting Hole Saw KitDeskripsi:Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Included
- Impact Rated: No
- Material Cut: Metal; Wood
- Max. Cutting Depth (inch): 1 3/4
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Primary Material Application: Wood
- Teeth Per Inch: 4/5
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Steel
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- Ostynn O-Ring Kit 3 (AS568) (Oring)Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 3 (AS568)atribut:
- Number of Items: 407 pcs at 32 different imperial sizes
- RIDGID Variable Pitch Hole SawDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
Daftar Harga hole saw ridgid Terbaru December 2025
| RIDGID Hole Saw Plumber Kit | Rp4.999.900 |
| RIDGID Hole Saw | Rp1.999.900 |
| RIDGID Hole Saw Combination Kit | Rp6.899.900 |
| HYSEAL O-ring Viton Servicekit Inch (KIT 1) | Rp1.599.900 |
| RIDGID Hole Saw Arbor | Rp579.900 |
| MILWAUKEE Hole Saw Kit | Rp1.199.900 |
| BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan Kayu | Rp42.900 |
| KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal | Rp1.199.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp429.900 |
| TOTAL Hole Saw Set | Rp85.900 |
Data diperbarui pada 21/12/2025 (Harga belum termasuk PPN)






















































































































































/31P105659109-1.jpg)













%20(Oring)/P102052495-1.jpg)