Beli hole saw diameter 38 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNIKA T.C.T. Hole-Saw Meta-Core
    Rating:
    80% of 100
    (1)
    Mulai

    Rp779.900

    UNIKA T.C.T. Hole-Saw Meta-Core
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  2. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  4. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  5. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  6. UNIKA HSS Hole-Saw Charge
    Mulai

    Rp529.900

    UNIKA HSS Hole-Saw Charge
    atribut:
    • Throat Height (mm): 12
    • Shank Diameter (mm): 6.35
    • Blade Thickness (mm): 0.5
  7. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  8. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp859.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible.-With a blade designed to reduce friction, lighter and faster drilling and longer life
  9. RIDGID Hole Saw Electrician Kit
    Mulai

    Rp5.099.900

    RIDGID Hole Saw Electrician Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1 1/8, 1 3/8, 1 3/4, 2, 2 1/2 inch; Arbor R2, R5
    • Set Contents: Hole saw 52780 (22mm), 52800 (29mm), 52820 (35mm), 52850 (44mm), 52865 (51mm), 52895 (64mm), Arbor 53070 (R1), 53075 (R2)
    • Compatible Material: Wood, soft steel, stainless steel, tool steel, cast iron, brass, aluminum
    • Catalog Number: 81495
  10. UNIKA T.C.T Hole-Saw Meta-Core Charge
    Mulai

    Rp679.900

    UNIKA T.C.T Hole-Saw Meta-Core Charge
    Deskripsi:
    -Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(compar
    atribut:
    • Throat Height: 5mm
    • Shank Diameter: 6.35mm
    • Blade thickness: 1.9mm
  11. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp809.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
  12. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  13. TRUSCO TSL Hole Saw SKH59 Bimetal
    Mulai

    Rp319.900

    TRUSCO TSL Hole Saw SKH59 Bimetal
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
Daftar Harga hole saw diameter 38 Terbaru March 2026
UNIKA T.C.T. Hole-Saw Meta-CoreRp779.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
HITACHI Hole SawRp579.900
monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Rp209.900
TOTAL Hole Saw SetRp85.900
UNIKA HSS Hole-Saw ChargeRp529.900
TRUSCO E Type Hole SawRp349.900
Langsol Hole Saw HSS Deep 3mmRp27.900
UNIKA T.C.T Hole-Saw Meta-Core TripleRp859.900
RIDGID Hole Saw Electrician KitRp5.099.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)