Beli hole saw carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Omi Kogyo Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Mulai

    Rp159.900

    Omi Kogyo Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    -Optimum for drilling into metal plates of 5mm or less.-This is a masterpiece of tipped hole cutters.
  2. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  3. UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp779.900

    UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  4. KUGEL Holesaw TCT (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    KUGEL Holesaw TCT (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  5. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  6. KUGEL Holesaw (Gergaji Lubang)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp34.900

    KUGEL Holesaw (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  7. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp839.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.
    atribut:
    • Cutting Diameter (mm): 35
    • Throat Height (mm): 12.4
    • Shank Diameter (mm): 10
    • Blade Thickness (mm): 2.1
  8. OMI Hole Cutters TG Type
    Mulai

    Rp859.900

    OMI Hole Cutters TG Type
    atribut:
    • Max. Cut Depth (mm): 5
    • Diameter (mm): 15 to 100
    • Diameter (1mm Increment) (mm): 105 to 150
    • For use: Hard Steel, Stainless Steel
    • Type: TG
  9. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  10. Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)
    Mulai

    Rp45.900

    Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  11. KRISBOW Gas Saving Regulator CO2 with Heater (Regulator Las)
    Mulai

    Rp2.399.900

    KRISBOW Gas Saving Regulator CO2 with Heater (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Pressure Preset (PSI): 50
    • Inlet Gauge (PSI): 2” , 4000
    • Flowmeter (SCFH): 60
    • Inlet Connection: CGA320
    • Outlet Connection: 5/8inch - 18RH (F)
    • Dimensions (mm): 210x190x190
  12. Schneider Electric Joystick Controller Easy Harmony XB2 Plastic
    Mulai

    Rp429.900

    Schneider Electric Joystick Controller Easy Harmony XB2 Plastic
    Deskripsi:
    This 22mm complete joystick provides an ergonomic interface for controlling your machine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is vibration, high pressure washer and dust resistant thanks to its IP66 protection, making it ideal for operation in harsh environments.
    atribut:
    • Bezel Material: Chromium plated metal
    • Connections - Terminals: Screw clamp terminal, <= 2 x 1.5 mm² with and without cable ends; Screw clamp terminal, <= 1 x 2.5 mm² with and without cable ends; Screw clamp terminal, >= 1 x 0.5 mm² with and without cable ends; Faston terminals, connection size: 6.3 mm
    • Contact Code Designation: A600-Q600
    • Contacts Usage: Standard contacts
    • Device Presentation: Complete product
    • Device Short Name: XD2
    • Electrical Durability: 1000000 cycles, AC-15, 3 A at 240 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.27 A at 250 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C
    • Electrical Reliability: Λ < 10exp(-6) at 5 V and 1 mA in clean environment conforming to IEC 60947-5-4; Λ < 10exp(-8) at 17 V and 5 mA in clean environment conforming to IEC 60947-5-4
    • Mechanical Durability (cycles): 1000000
    • Mounting Diameter (mm): 22.5
    • Operator Position Information: All positions
    • Overvoltage Category: Class I conforming to IEC 60536
    • Product Range: Easy Harmony XB2
    • Product or Component Type: Complete joystick controller
    • Shape of Screw Head: Cross compatible with Philips no 1 screwdriver; Cross compatible with pozidriv No 1 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
    • Short-Circuit Protection (A): 10 (gG (gl) gL fuse conforming to IEC 60947-5-1)
    • [Ui] Rated Insulation Voltage (V): 600 (pollution degree 3) conforming to IEC 60947-1
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
  13. OMI Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    43%
    Mulai

    Rp469.900

    OMI Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    atribut:
    • Effective Length (mm): 4
    • Blade Thickness (mm): 2.0
    • Shank Diameter (mm): 10
    • Blade Diameter (mm): 14
  14. Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    45%
    Mulai

    Rp449.900

    Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    atribut:
    • Material: Center drill: Cobalt high-speed steel
    • Overall Length (mm): 96
    • Type: TG
    • Usage Tool: Electric drill, drill press
    • Drill Diameter (phi mm): 6
    • Effective Cutting Capacity (mm): 5
    • Blade Thickness (mm): 2.1
    • Effective Length (Maximum Cutting Depth) (mm): 12.4
    • Shank Diameter (mm): 10
  15. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  16. Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    42%
    Mulai

    Rp109.900

    Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    atribut:
    • Machining Thread: Metric Thread Screw
Daftar Harga hole saw carbide Terbaru October 2026
Omi Kogyo Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp159.900
monotaro Holesaw Carbide (Gergaji Lubang)Rp219.900
UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Rp779.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
KUGEL Holesaw TCT (Gergaji Lubang)Rp55.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
KUGEL Holesaw (Gergaji Lubang)Rp34.900
SUPER Japan Holesaw HSS (Gergaji Lubang)Rp299.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp839.900
OMI Hole Cutters TG TypeRp859.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)