Beli hole saw besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- UNIKA T.C.T. Hole-Saw Meta-CoreDeskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- MORSE Metal-Cutting Hole Cutter KitDeskripsi:These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.atribut:
- UNSPSC: 27112826
- Hex Size (inch): 3/8
- Impact Rated: No
- Pilot Drill Size Diameter x L (inch): 1/4x2 3/4
- Primary Material Application: Metal
- Thread Size (inch): 5/8-18
- Tooth Material: Carbide Tipped
- DEWALT Metal-Cutting Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.atribut:
- UNSPSC: 27112826
- Impact Rated: No
- Primary Material Application: Metal
- Tooth Material: Steel
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- INGCO Hole Saw SetDeskripsi:INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVCatribut:
- Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50 (2inch)
Daftar Harga hole saw besi Terbaru March 2026
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| Double Thunders Hole Saw Besi HSS | Rp20.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| KUGEL Hole Saw | Rp16.900 |
| BOSCH Bi-Metal Hole Saw | Rp189.900 |
| UNIKA T.C.T. Hole-Saw Meta-Core | Rp779.900 |
| SUPER Japan Holesaw HSS | Rp299.900 |
| TORA Hole Saw for Metal | Rp59.900 |
| MILWAUKEE Hole Saw Kit | Rp1.199.900 |
| BOSCH Hexagon Socket Adaptor Hole Saw Drill | Rp87.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)