Beli holder fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Rumah Sekering Panel MountingDeskripsi:Panel Mounting Fuse Holder without fuse glassatribut:
- Pole : 1
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Sato Parts Fuse Holder Width Typeatribut:
- Rating: 250V-10A
- GAE Fuse Holderatribut:
- Base Material: DMC
- Number of Pole: 1P
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Sato Parts Fuse Holder Cylindrical Screw Typeatribut:
- Type: Screw type
- Rating: 250V-10A
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Kenmaster Isolasi Listrikatribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- Sato Parts Fuse Holderatribut:
- Color: Knob: Grey
- Caution: If you use as VDE standard products, you can not use for phi6.4x30mm nor phi6.35x30mm pipe fuse. Connection with receptacle, it is not accepted as VDE standard product.
- Type: Bayonet-type
- Rating: Japan, UL, C-UL: 250V-10A VDE: 250V-4W / 10A
- Compatible Standard: UL standard, C-UL standards, VDE standard, RoHS compatible
- Withstand Voltage: AC2000V (1 min.)
- Material (Insulator): Body: phenol (UL94V-0) knob: PBT (UL94V-0)
- Contact Resistance (miliΩ): Initial value: 5 or less (average value)
- Insulation Resistance (MΩ): More than 100 (DC500V)
Daftar Harga holder fuse Terbaru December 2025
| DV Fuse & Fuse Holder | Rp65.000 |
| Fort Rumah Sekering Panel Mounting | Rp21.000 |
| Legrand Domestic Cartridge Fuse 8.5x31.5mm | Rp309.900 |
| ABB Cylindrical Fuse Holder | Rp129.900 |
| Chint Base Fuse Holder 32A | Rp36.000 |
| Sato Parts Fuse Holder Width Type | Rp64.000 |
| Hanyoung Fuse Holder | Rp13.000 |
| GAE Fuse Holder | Rp109.900 |
| Chint Fuse Link | Rp7.000 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp7.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




























































































































































/qkP106193956-1.jpg)







/lwP107085788-2.jpg)