Beli hmi omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Programmable Terminal NB7 Type
    Mulai

    Rp9.599.900

    OMRON Programmable Terminal NB7 Type
    Deskripsi:
    Quality color display with LED backlighting. Complete HMI family. Comprehensive features.
    atribut:
    • Screen Size: 7 inches
    • Resolution: 800 x 480 dots
    • Display Color: 65536 colors
    • LCD Display: TFT color
  2. OMRON Healthcare Touch panel display size: 5.7 inch NS5 series
    Mulai

    Rp169.999.900

    OMRON Healthcare Touch panel display size: 5.7 inch NS5 series
    Deskripsi:
    Omron Touch Screen HMIOmron NS5 5.7 inch touch screen HMI display is a graphical touch screen for systems and machines.This device can be controlled via a PLC via an RS-232C connection up to 115 Kbps and provides fast response to system/equipment events and user input. To do. This high-tech display has two RS232 ports. Features and Benefits USB Port
    atribut:
    • AS ONE Part Number: 65-7340-15
  3. Kinco HMI + PLC
    Mulai

    Rp5.399.900

    Kinco HMI + PLC
    Deskripsi:
    DC24V power, DI 9*DC24V, DO 9*DC24V, AI 2*IV, USB2.0 programming port, 1 RS485 communication port, cann't support expansion modules. The display part can touch, 4.3 "64K 16:9 color Widescreen TFT display, 480*272 resolution, 1 USB HOST interface, 2 Analog input
  4. Schneider Inverter Drive (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp5.899.900

    Schneider Inverter Drive (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    This Altivar 340 variable speed drive can feed 3-phase synchronous and asynchronous motors in open and closed loop control. Altivar Machine ATV340 drives are sized heavy duty as standard. It works at a rated power up to 30kW / 40hp and a rated voltage from 380V to 480V AC. ATV340 has been designed to meet the needs of applications for harsh environments, such as vibration, shock and non-conductive dust and where high temperature resistance up to 60 °C is needed. This product integrates Modbus serial line communication protocols as standard. This drive features multi-protocol Ethernet embedded, it consists of Ethernet IP and Modbus TCP communication interfaces. it weighs 27.9kg and its dimensions are, 213mm wide, 660mm high, 262mm deep. ATV340 incorporates functions and features suitable for the most common applications, including packaging, material handling, material working, hoisting. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions), IEC 60721-3, IEC 61508, IEC 13849-1. It is also CE, UL, CSA, and TÜV certified. Accessories and options (encoder interface modules, I/O expansion modules, communication modules, braking resistors, line chokes, additional EMC filters) are available with Altivar Machine ATV340 drives, depending on the drive rating. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV340 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS relating to environmental protection.
    atribut:
    • IP Degree of Protection: IP20
  5. Kinco HMI
    Mulai

    Rp3.599.900

    Kinco HMI
    Deskripsi:
    16,77M color, TFT display, 480*272 high resolution, 2 COM ports, 1 USB SLAVE, cutout size 119x93mm
  6. NILFISK Spray Extraction
    Mulai

    Rp139.999.900

    NILFISK Spray Extraction
    atribut:
    • Brush Speed (rpm): 1950
    • Solution Tank (L): 34
    • Recover Tank (L): 26.5
    • Brush Diameter (mm): 410
    • Suction Width (mm): 480
    • Working Width (mm): 410
    • Dimensions (mm): 711x489x813
    • Cable Length (m): 15
    • Power Consumption (W): 1824
    • Productivity Rate (m²/hour): 159
  7. Schneider Electric PLC Displays and Touch Panels
    Mulai

    Rp2.799.900

    Schneider Electric PLC Displays and Touch Panels
    Deskripsi:
    Improve your production results and gain more control over all aspects of automation with these PLC displays and touch panels. After installation, you will see graphical representations of incoming data from your encoders and electronic counters using the PLC software. Installing new programs is also easier and more efficient.
  8. Autonics HMI
    Mulai

    Rp2.499.900

    Autonics HMI
    atribut:
    • Ambient Temperature (°C): 0 to 50, storage: -20 to 60
    • Dedicated software: GP Editor(drawing program)
    • Perfomance Number of User Screen: 500 pages
    • Power Supply (V): DC 24
    • Real-Time Controller: RTC embedded
    • Touch Method: Pressure Sensitive Type
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. OMRON Programmable Terminal NB5 Type
    Mulai

    Rp15.999.900

    OMRON Programmable Terminal NB5 Type
    Deskripsi:
    Quality color display with LED backlighting. Complete HMI family. Comprehensive features.
    atribut:
    • Screen Size: 5.6 inch
    • Resolution: 320 x 234 dots
    • Display Color: 65536 colors
    • LCD Display: TFT color
  11. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  12. OMRON Healthcare Programming software 1 for NA series
    Mulai

    Rp119.999.900

    OMRON Healthcare Programming software 1 for NA series
    Deskripsi:
    The Omron NA series of programmable Terminal Soft-NAs convert machine data into information, display information, and control devices based on FA shop floor requirements. This allows for faster and more efficient control and monitoring. Sysmac Studio NA projects do not require recoding View HMI on PC Perfect combination with Omron NY series IPC
    atribut:
    • AS ONE Part Number: 65-7275-91
  13. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  14. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
Daftar Harga hmi omron Terbaru October 2026
OMRON Programmable Terminal NB7 TypeRp9.599.900
OMRON Healthcare Touch panel display size: 5.7 inch NS5 seriesRp169.999.900
Kinco HMI + PLCRp5.399.900
Schneider Inverter Drive (Inverter Drive Kecepatan Variabel)Rp5.899.900
Kinco HMIRp3.599.900
OMRON CP Series + CP2E + CPU Unit (Pengontrol Logika Terprogram)Rp3.199.900
NILFISK Spray ExtractionRp139.999.900
Schneider Electric PLC Displays and Touch PanelsRp2.799.900
Autonics HMIRp2.499.900
Mitsubishi Electric Touch Panel HMI GOT2000 SeriesRp4.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)