Kilews Screw Counter (Penghitung Sekrup)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Current (A)3
Dimensions, Width W x Height H x Depth D (mm)100x130x247
DisplayLED digital
Included AccessoriesLock key
Input Power (V)AC100-240(50/60Hz)
Mass (g)2400
Rotation SpeedSlow start: 30% to 100% of basic speed
Secondary Current (A)DC24V/32V,max.3.0
Suitable Model(Brushless motor), BN-830L.P, BN-830LF.PF, BN-850L.P, RBK-60L.P, RBK-90L.P, RBK-120L.P, RBK-180L.P, RBK-250L.P, RBK-350L.P, RBK-500L.P, TBN-60L, TBN-90L, TBN-120L, TBN-180L, BK-960LF.PF, BK-9120L.P, TBK series
Switching MethodBasic rotation speed: HI/LO 2-stage switching type
TimeSlow start starting: 0.1-9.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw tightening number counting function. It counts the number of torque increases and notifies you with a lamp and sound when the set number of screws is reached.
Channel memory function. Memorize up to 5 processes. It can be managed as a continuous process.
Screw tightening pass / fail judgment function. Only normal screw tightening operations are counted, and if there is incomplete screw tightening, a sound and light warning will be given.
Easy setting of judgment time. The screw tightening judgment time can be judged by automatic measurement. Manual setting is also possible.
The driver is controlled in conjunction with an external sensor. Work sensor method (level signal) and gate sensor method (pulse signal) can be selected. It controls the operation of the driver in conjunction with the sensor.
Slow start control. Detailed driver settings are possible. You can set the slow start speed and time.
Double tightening count prevention function. After tightening the screws, even if you tighten them twice or check them in succession, they will not be counted if they are within the set time.
Equipped with signal output function. Equipped with OK, NG, OK, ALL signal output functions. You can connect to other devices.
Count cancel function. At the time of reversal, the count returns.

Ulasan Produk

Tidak ada ulasan