Beli hitachi impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HiKOKI Bor Obeng Tanpa Kabel Rechargeableatribut:
- Charging Time (minute): Approximately 30
- GENIUS Impact AdaptersDeskripsi:Quality you can trust: Genius Tools impact sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- HiKOKI Mesin Bor Pembuka BautDeskripsi:Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.atribut:
- Uncertainty K (m/s²): 1.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- Hitachi (Home Appliances) Kulkas 2 Pintuatribut:
- Door: 2 Door
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- HITACHI Mesin Bor Listrik Poweratribut:
- Power Cord Length (m): 2.5
- Rated Current (A): 7.5
- Carbon Brush: NO.41
- Drilling capacity (mm) Ironwork: 13
- Drilling ability (mm) Woodworking: 32
- Chuck Capacity (mm): 2.0 to 13
- Power Supply: AC100V
- No Load Rotation Speed (rpm): 0 to 850
- GENIUS AdaptersDeskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Product Type: Hand Tools
- SKF GE TXE-2LS Type Radial Spherical Plain BearingsDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.atribut:
- Sealing: Seal on both sides
- Sealing Type: Triple-lip
- Relubrication Feature: Without
- Maintenance: Maintenance-free
- Sliding Contact Surface Combination: Steel/PTFE fabric
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Specific Dynamic Load Factor (N/mm²): 300
- Specific Static Load Factor (N/mm²): 500
- HiKOKI Rechargeable Disk Grinderatribut:
- Battery Type: Multi-volt storage battery
- Battery Voltage (V): 36
- Body Material: Resin
- Charging Time (minute): 25 (for BSL36A18X charging)
- Grinding Wheel Diameter (mm): 100
- Grinding Wheel Installation Shaft Dimensions (Diameter (Thread Pitch) x Length) (mm): 10 (1.5)x11
- Height (mm): 60
- Motor: Brushless motor
- No Load Rotation Speed (rpm): 5500 in auto mode/3200 to 10000 in variable speed mode
- Overall Length (mm): 363
- Power Supply (V): DC36
- HITACHI Automatic Pump for Shallow WellDeskripsi:Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis andaatribut:
- Elevation Difference (m): 2
Daftar Harga hitachi impact wrench Terbaru March 2026
| HiKOKI Bor Obeng Tanpa Kabel Rechargeable | Rp5.599.900 |
| GENIUS Impact Adapters | Rp129.900 |
| HiKOKI Mesin Bor Pembuka Baut | Rp5.499.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
| Hitachi (Home Appliances) Kulkas 2 Pintu | Rp6.899.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| HITACHI Inverter | Rp5.699.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| HiKOKI Cordless Drill Driver | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20Kulkas%202%20Pintu/p9P111526909-1.jpg)
/3eP103773122-5.jpg)









%20Kulkas%20Bottom%20Freezer/q9P111526945-1.jpg)