HiKOKI 36V cordless impact driver

Sebelum PPN:
Rp5.299.900 - Rp13.999.900
Spesifikasi
Height (mm)243
Overall Length (mm)111

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the top-of-the-line impact driver! Choose from 5 modes (up to 7 modes, including "fine screw mode," when connected to the app). Connect with the HiKOKI app for even more customization! *A Multi-Volt battery (with Bluetooth functionality) is required for app connection, sold separately. The auto-slow function prevents nuts from falling off during loosening. The compact body features a compact 111mm overall length thanks to a small motor. The self-illuminating control panel is visible even in dark places. Equipped with a 9-light LED light for improved visibility (with 3 levels of brightness adjustment). A new, easy-to-use storage case (equivalent to IP65) with a simple locking function. The main unit is dustproof and water-resistant, certified "IP56." Multi-Volt battery. Compatible with quick chargers!
Screw tightening, bolt tightening, drilling, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait