Beli hios screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HIOS Bit for Electric Screwdriveratribut:
- Finish Material: Exclusive bit material
- HIOS Electric ScrewdriverDeskripsi:- Bit x 2 piecesatribut:
- Machine Screw: 2.0 to 5.0
- Compatible Screw (Tapping Screw) (mm): 2.0 to 4.0
- Power Consumption Electrical (W): 35
- Bit Dia. (mm): 5 (HIOS type)
- No Load Rotation Speed (rpm): 750
- Rated Output Torque (N m): 0.3 to 2.5
- Screwdriver Cord Length (m): 2
- Total Length (mm): 255
- Type: Lever Start Type
- Daihatsu Tool Set Std L/Jack (Kunci Set)atribut:
- Car Type: GRAN MAX
- monotaro Spring Hose ClampDeskripsi:It can be used for hose bands of various widths with large and small nail widths. It is a tool used to remove the hose band.atribut:
- Overall Length (mm): 107
- Plug Angle (DR): 1/4
- Claw Width (mm): (Nail large) 22, (nail small) 10
- Material: S45C
- NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-ABatribut:
- Power Source (V/Hz): 230 AC/(50/60)
- Torque Adjustment: Stepless
- Bit Grounding: Equipped as standard
- Plug Shape: Europe
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Screw Size (mm): Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0
- Power Consumption (W): 45
- Torque (N m): Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0
- HIOS Torque MeterDeskripsi:- Fidaptor- AC Adapter- Inspection result document
- HIOS Power Supplyatribut:
- Power Consumption Electrical (W): 70
- Input Power (V): AC100 to 240
- Power Cord Length (m): 1.8 (inlet cord with earthing pin)
- Dimensions (mm): 88.0x210x52.0
- NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut Kecilatribut:
- Torque Adjustment: Stepless
- Compatible Screws (mm): (Small Screw) 2.6 - 5.0, (Tapping Screw) 2.5 - 4.0
- Input Power (V/Hz): AC100 (50/60)
- Power Consumption (W): 45
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- NITTO KOHKI Obeng Listrikatribut:
- Torque Adjustment: Stepless
- HIOS Phillips Bitatribut:
- Tip Shape: Plus (+)
- Double-headed Function: One Head
- HIOS Blushness Screwdriver Built-in Pulse Counteratribut:
- Cable Length (m): 2
- NITTO KOHKI Obeng Listrikatribut:
- Power Plug: 3 Pin plug with ground
- Torque Adjustment: Stepless
- Power Consumption (W): 45
- NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AYatribut:
- Torque Adjustment: Stepless
- Bit Grounding: Equipped as standard
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Screw Size (mm): Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0
- Power Consumption (W): 44
- Torque (N m): Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0
Daftar Harga hios screwdriver Terbaru March 2026
| HIOS Bit for Electric Screwdriver | Rp38.900 |
| HIOS Brushless Screwdriver | Rp9.699.900 |
| HIOS Electric Screwdriver | Rp9.299.900 |
| Daihatsu Tool Set Std L/Jack (Kunci Set) | Rp129.900 |
| monotaro Spring Hose Clamp | Rp109.900 |
| NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AB | Rp8.899.900 |
| HIOS Torque Meter | Rp43.999.900 |
| Bullocks Nylon Hammer | Rp169.900 |
| HIOS Obeng Elektrik | Rp7.799.900 |
| HIOS Power Supply | Rp4.299.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/77P103541259-6.jpg)













/5eP105426194-1.jpg)