Beli hioki voltage detector 3120 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Voltage Detector
    Mulai

    Rp829.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  2. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  3. Hasegawa AC Low Voltage Detector
    Mulai

    Rp699.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  4. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  5. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp169.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  6. MILWAUKEE Voltage Detector
    Mulai

    Rp509.900

    MILWAUKEE Voltage Detector
    atribut:
    • Switch Type: On/Off
    • Audible Alert: Yes
    • Battery Type: AAA
    • On/Off Switch: Yes
  7. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  8. KYORITSU Voltage Detector (Tespen)
    Mulai

    Rp759.900

    KYORITSU Voltage Detector (Tespen)
    atribut:
    • Operating Voltage (Lo sensitivity) (V): AC 90-1000V
    • Operating Voltage (Hi sensitivity) (V): AC 20-1000V
    • Frequency (Hz): 50/60
    • Power Source: R03/LR03 x 2
    • Dimensions: 153(L) x Ø20mm
    • Operating Temperature Range (°C): -10 to 50
    • Storage Temperature Range (°C): -10 to 60
  9. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  10. SATA Voltage Detector
    Mulai

    Rp129.900

    SATA Voltage Detector
    atribut:
    • Size (mm): 150×30×25
    • AC Frequency Range (Hz): 50/60
    • Relative Humidity (%RH): <85
    • Indoor Use Voltage Detection Range (V): 12-1000
    • Safety Category: CAT IV 1000V
    • Battery (V): 1.5 (LR44, 2 button cells)
    • Working Environment Temperature (°C): 0-40
  11. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.199.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  12. Kennedy Euro Testers
    Mulai

    Rp73.900

    Kennedy Euro Testers
    Deskripsi:
    KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.
    atribut:
    • Voltage (V): 125-250
    • Tip Size (mm): 3
  13. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  14. TOTAL Digital Test Pencil / Tespen
    Mulai

    Rp53.900

    TOTAL Digital Test Pencil / Tespen
    atribut:
    • Size (mm): 135x23x17
    • Test Voltage (V) AC: AC100-500 / DC12-220
  15. KRISBOW Alat Pendeteksi Tegangan Listrik
    Rating:
    60% of 100
    (1)
    Mulai

    Rp339.900

    KRISBOW Alat Pendeteksi Tegangan Listrik
    atribut:
    • Voltage Detecting Range: 5 - 1000 VAC
    • Safety Category: CAT IV 1000V
    • Dimensions (mm): 154x32x28
    • Frequency (Hz): 50/400
  16. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp15.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
  17. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  18. Oxford Precision Non-Conductive AC Voltage Detector
    Mulai

    Rp389.900

    Oxford Precision Non-Conductive AC Voltage Detector
    Deskripsi:
    Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contact
    atribut:
    • Width (mm): 19
    • Depth (mm): 22
    • Indication: Audible
    • Maximum Voltage Sensed (V): 240 AC
    • Minimum Voltage Sensed (V): 100 AC
    • Safety Rating: Cat IV 1000V
    • Battery Type: 2 x 1.5V (AAA)
    • Includes: Rugged Double Molded Case
    • Length (mm): 135
  19. ZOYI Non-Contact AC Voltage Detector
    Mulai

    Rp77.900

    ZOYI Non-Contact AC Voltage Detector
    Deskripsi:
    Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
Daftar Harga hioki voltage detector 3120 Terbaru March 2026
Hioki Voltage DetectorRp829.900
FLUKE Non-Contact Voltage TesterRp1.299.900
Hasegawa AC Low Voltage DetectorRp699.900
TEKIRO Screwdriver Tespen AC (Obeng)Rp41.900
KRISBOW Detektor Tegangan AC Non KontakRp169.900
MILWAUKEE Voltage DetectorRp509.900
Hioki Tang Ampere ACRp1.299.900
KYORITSU Voltage Detector (Tespen)Rp759.900
MAXPOWER Digital Voltage TesterRp71.900
SATA Voltage DetectorRp129.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)