Beli hioki voltage detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Voltage Detector
    Mulai

    Rp829.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  2. Hioki Pencil HiTester
    Mulai

    Rp1.399.900

    Hioki Pencil HiTester
    Deskripsi:
    Pencil-style Pocket Digital Multimeter for General Electrical Maintenance, Testing and HobbyistsThe 3246-60 is a pencil-style digital multimeter for general electrical maintenance and testing, and includes a brilliant LED at the pen tip for a clear view of the measurement target.CAT IV 300 V, CAT III 600 V
    atribut:
    • DC Voltage: 419.9 mV to 600 V, 5 ranges, Basic accuracy: +/- 1.3 % rdg. +/- 4 dgt
    • Resistance: 419.9 Ohm to 41.99 MegaOhm, 6 ranges, Basic accuracy: +/- 2.0 % rdg. +/- 4 dgt.
    • Continuity Buzzer: Detection level 50 Ohm +/- 40 Ohm
    • Sampling Rate: 2.5 times/sec
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours (at DC V function), 30 hours (with light turned on for 10 seconds and off for 20 seconds per cycle and in DC V function)
    • Dimension (WxHxD): 30x182x26.5 mm
    • Voltage (V): 4.199 V to 600 V, 4 ranges, Basic accuracy 50 - 500 Hz : +/- 2.3% rdg. +/- 8 dgt. (Average rectified) (AC)
  3. NEGUROSU DENKO Outlet Wiring Checker Deltamate
    Mulai

    Rp6.699.900

    NEGUROSU DENKO Outlet Wiring Checker Deltamate
    Deskripsi:
    If the wiring of single-phase 100V (2P+E) with ground pole and single-phase 100V (2P) outlet is normal, normal indication LED will display.In the event of an abnormality, the incorrect wiring is directly displayed on the display part that has a patterned outlet blade receiving part.The detector is a compact type with a retractable blade.The transmitter is a detachable lead wire with a clip.Use a large clip.
    atribut:
    • Dimensions Transmitter (mm): 25x95x64
    • Dimensions Detector (mm): 23x64x95
    • Battery: 6F22(006P) 9V
    • Operating Temperature Range (°C): 0 to 50
    • Set Information: Transmitter (SXDT1), Battery: 6F22 (006P) 9V, Detector (SXDR1), Lead wire with clip (SXDC1)
  4. Hioki Pencil-Type Digital Tester
    Mulai

    Rp1.799.900

    Hioki Pencil-Type Digital Tester
    Deskripsi:
    -A pencil shape digital multimeter that has the test leads and the main body integrated.-An LCD equipped with a penlight and a backlight that illuminate the area being measured.
    atribut:
    • DC Voltage: 600
    • Detection Method: Mean Value Rectifier (MEAN)
    • Maximum Display: 4199 counts
    • AC Voltage (V): 600
    • Insulation Resistance (MΩ/km): 41.99
    • WxDxH (mm): 30x26.5x182
  5. FLUKE Hard Point Test Lead set
    Mulai

    Rp1.199.900

    FLUKE Hard Point Test Lead set
    Deskripsi:
    -Covered with a bilayer silicone insulation material. The insulator inside that has an opposite color becomes visible when the lead is scratched, worn out, or damaged requiring replacement.
    atribut:
    • Working Environment Temperature: -20 ° C to 55 ° C
    • Safety Standards: IEC1010-2-031, CAT(R3) 1000V, CAT(R4) 600V, pollution level 2
  6. PEAK Loupe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    PEAK Loupe
    Deskripsi:
    (No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.
    atribut:
    • Effective Diameter (mm): 25
    • Magnification Ratio: 10x
    • Package Size (mm): 55x40x40
    • Size (mm): 34.5x41.3
  7. KYORITSU Voltage Detector (Tespen)
    Mulai

    Rp759.900

    KYORITSU Voltage Detector (Tespen)
    atribut:
    • Operating Voltage (Lo sensitivity) (V): AC 90-1000V
    • Operating Voltage (Hi sensitivity) (V): AC 20-1000V
    • Frequency (Hz): 50/60
    • Power Source: R03/LR03 x 2
    • Dimensions: 153(L) x Ø20mm
    • Operating Temperature Range (°C): -10 to 50
    • Storage Temperature Range (°C): -10 to 60
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  9. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  10. Hasegawa AC Low Voltage Detector
    Mulai

    Rp699.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  11. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  12. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp169.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  13. Lototo Circuit Breaker Lockout
    Mulai

    Rp98.900

    Lototo Circuit Breaker Lockout
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  14. MILWAUKEE Voltage Detector
    Mulai

    Rp509.900

    MILWAUKEE Voltage Detector
    atribut:
    • Switch Type: On/Off
    • Audible Alert: Yes
    • Battery Type: AAA
    • On/Off Switch: Yes
  15. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  16. TOTAL Digital Test Pencil / Tespen
    Mulai

    Rp53.900

    TOTAL Digital Test Pencil / Tespen
    atribut:
    • Size (mm): 135x23x17
    • Test Voltage (V) AC: AC100-500 / DC12-220
  17. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  18. Safeway Pallet Plastik One Way Series
    Rating:
    96% of 100
    (5)
    Mulai

    Rp299.900

    Safeway Pallet Plastik One Way Series
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
Daftar Harga hioki voltage detector Terbaru April 2026
Hioki Voltage DetectorRp829.900
Hioki Pencil HiTesterRp1.399.900
NEGUROSU DENKO Outlet Wiring Checker DeltamateRp6.699.900
Hioki Pencil-Type Digital TesterRp1.799.900
FLUKE Hard Point Test Lead setRp1.199.900
MasterLock Miniature Circuit Breaker LockoutRp279.900
PEAK LoupeRp439.900
KYORITSU Voltage Detector (Tespen)Rp759.900
Hioki Tang Ampere ACRp1.299.900
FLUKE Non-Contact Voltage TesterRp1.299.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)