Beli hioki lr5091 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Adaptor AC (Adaptor Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  2. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  3. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  4. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  5. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.899.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  6. TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    Mulai

    Rp779.900

    TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    atribut:
    • Work Load Capacity (kg): 150
  7. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  8. Lototo Safety Tag (Label Pengunci)
    Mulai

    Rp23.900

    Lototo Safety Tag (Label Pengunci)
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  9. 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Mulai

    Rp609.900

    3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Deskripsi:
    This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: Yes
    • Exhalation Valve: No
    • FDA Cleared: No
    • Flame Resistance (ASTM D2859-96): No
    • Mission Type: Aircraft, Ships, Vehicles
    • Natural Rubber Latex Components: No
    • Packaging: Bulk Case
    • Product Type: Dust and other Particles
    • Respirator Style: Flat Fold
    • Filter Class: N95
    • Product Color : White
    • Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
    • Respirator Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
  10. Hioki Voltage Logger
    Mulai

    Rp5.399.900

    Hioki Voltage Logger
    Deskripsi:
    -Records output from a sensor and analog output of devices.-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-For measuring direct current voltage of ±50mV.
    atribut:
    • Color: Black
    • Material: Natural Rubber (NR)
    • Length (m): 10
    • Purpose of Use: For measuring direct current voltage of ±50mV.
    • Thickness (mm): 0.5
    • Width (mm): 200
    • Working Temperature Range (°C): -40 to 70
  11. Hioki Humidity Logger
    Mulai

    Rp8.799.900

    Hioki Humidity Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 85
    • Temperature Min Display (degreesC): 0.1
    • Measurement Humidity Range (%RH): 0 to 100
    • Humidity Min Display (%RH): 0.1
    • Measurement Item: Temperature, Humidity
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  12. Gulaku Gula Pasir Sachet (Sugar)
    Rating:
    99% of 100
    (39)
    Mulai

    Rp54.900

    Gulaku Gula Pasir Sachet (Sugar)
    Deskripsi:
    Gula Sachet. Manis, alami, bersih dan murni.
    atribut:
    • Size (g): 8
  13. Hioki Temperature Logger
    Mulai

    Rp5.099.900

    Hioki Temperature Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 180
    • Temperature Min Display (degreesC): 0.1
    • Measurement Item: Temperature
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  14. Fort Switch Change Over DIN Rail (COS)
    Mulai

    Rp149.900

    Fort Switch Change Over DIN Rail (COS)
    atribut:
    • Function: I-O-I
Daftar Harga hioki lr5091 Terbaru October 2026
Hioki Adaptor AC (Adaptor Catu Daya)Rp1.199.900
Hioki Humidity LoggerRp6.699.900
Hioki Temperature LoggerRp8.999.900
Hioki Voltage LoggerRp3.399.900
Hioki Temperature/ Humidity SensorRp2.899.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
TOYO Ladder Step Ladder Aluminium (Tangga Lipat)Rp779.900
Hioki Clamp LoggerRp5.999.900
Lototo Safety Tag (Label Pengunci)Rp23.900
3M Vflex Particulate Respirator (Masker/Respirator Partikulat)Rp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)