Beli hioki lr5011 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Temperature Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 180
- Temperature Min Display (degreesC): 0.1
- Measurement Item: Temperature
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- Mega ELBOW 90' A105 NPT 3M G MEGatribut:
- Material: A105
- Class: 3000#
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- ADPACK VCI Paper Continuous Roll ASK - 6MDeskripsi:Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.atribut:
- Type: Continuous Roll
- RS PRO Cable Ties Nylon (Pengikat / Kabel Tis)Deskripsi:RS PRO Nylon Double Locking Cable TiesIntroducing the range of RS PRO PA66 (Nylon) Cable Ties, ideal for use when fastening electrical cables or wires. The double locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable tie surface provide a strong hold on bundles, even at high tension. These RS PRO cable ties are ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications.Applications:Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like:Automotive industryTransportationAerospace IndustryOil and Gas industryCable managementHome/DIYGardeningatribut:
- Colour: Black
- Fire Behaviour: Flame Retardant
- Length (mm): 300
- Material: Nylon 66
- Maximum Bundle Diameter (mm): 88
- Quantity: 100pack
- Tensile Strength (N): 539
- Type: Double Locking
- Width (mm): 9
- ABM Test Sieve Mesh Stainless (Ayakan Uji)atribut:
- Material: Stainless Steel
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature, Humidity
- Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
- KIRIKO Kertas Lem Lalatatribut:
- Size (cm): 10x20
- Mega ELBOW 90' A105 NPT 3M MEGatribut:
- Material: A105
- Class: 3000#
- AND Timbangan Digital (Digital Scale)Deskripsi:AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
- Bambi Pouch Redfinatribut:
- Color: Blue-01
- Dimensions (L x W x H) (cm): 23x10x7
- TESTO WiFi Data LoggerDeskripsi:testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capableatribut:
- Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Mega ELBOW 90' A105 SW 3M MEGatribut:
- Material: A105
- Class: 3000#
- Bantex Zipper Storage Pouch A5 Handbag Pencil CaseDeskripsi:Bantex "Zipper Storage Pouch Handbag Pencil Case" hadir untuk membantu merapikan barang-barang dikala berpergian maupun aktifitas sehari-hari seperti Pulpen, Make Up, Flash Disk, Power Bank, kabel-charger, Notebook, Handphone, juga alat-alat stationery lainnya.1) Lapisan terluar terbuat dari jaring durable polyester mesh yang kuat dan tahan lama2) Lapisan dalam terbuat dari PEVA layer semi transparan3) Pouch memiliki fitur water resistant / tahan air (tidak waterproof - air masih dapat masuk lewat zipper / bila terendam)4) Memiliki tampilan semi transparan (translusen) yang modern dan elegan5) Menggunakan Zipper / Ritsleting berkualitas.A5 Kode produk 8107 (24x17 cm) lebar volume kantong kurang lebih 5cmatribut:
- Size (mm): 240x170
Daftar Harga hioki lr5011 Terbaru October 2026
| Hioki Temperature Logger | Rp5.099.900 |
| Mega ELBOW 90' A105 NPT 3M G MEG | Rp129.900 |
| Hioki Humidity Logger | Rp6.699.900 |
| ADPACK VCI Paper Continuous Roll ASK - 6M | Rp33.900 |
| RS PRO Cable Ties Nylon (Pengikat / Kabel Tis) | Rp669.900 |
| ABM Test Sieve Mesh Stainless (Ayakan Uji) | Rp879.900 |
| Hioki Temperature Logger | Rp8.999.900 |
| KIRIKO Kertas Lem Lalat | Rp4.900 |
| Mega ELBOW 90' A105 NPT 3M MEG | Rp68.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/leP112224770-1.jpg)
/luP111107786-1.jpg)



/P101578316-1.jpg)
/5oP101000204-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)