Beli hioki insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    Hioki Insulation Tester (Pengukur Isolasi)
    atribut:
    • Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
    • Minimum Display (MΩ): 0.05
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  2. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  3. Toptul Heavy Duty Workbench
    Mulai

    Rp12.999.900

    Toptul Heavy Duty Workbench
    atribut:
    • Dimensions (mm): 1560x710x827
  4. Hioki Insulation Tester
    Mulai

    Rp5.499.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  5. Hioki Insulation Resistance Tester
    Mulai

    Rp6.799.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  6. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  7. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  8. KRISBOW Meja Kerja Bengkel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

  9. Hioki Insulation Resistance Tester
    Mulai

    Rp5.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  10. Megger Digital Megaohmmeter
    Mulai

    Rp18.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  11. SHUTER All Working Station
    Mulai

    Rp76.999.900

    SHUTER All Working Station
    Deskripsi:
    Made of a flexible and customizable set of components, including worktops, cabinets, drawers, pegboard, lighting, and power outlets This workstation is perfect for use in a variety of settings, from garage DIY Heavy-duty Chip-proof Loading tested to workshop to factory A hybrid powder coating gives this workstation excellent corrosion Set Content:WS-LC18 (900Wx570Dx1840Hmm)WS-ATI12 (1200Wx620Dx1840H mm)WS-ALI09 (900Wx620Dx1850Hmm)WS-ADI06 (600Wx620Dx1840Hmm)
    atribut:
    • Color: Black
  12. Hioki Analog Insulation/ MegaOhm HiTester
    Mulai

    Rp3.899.900

    Hioki Analog Insulation/ MegaOhm HiTester
    atribut:
    • Dimension (WxHxD): 159x177x53 mm
  13. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp7.799.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  14. SHUTER Heavy Duty Workbenches
    Mulai

    Rp11.999.900

    SHUTER Heavy Duty Workbenches
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
Daftar Harga hioki insulation Terbaru January 2026
Hioki Insulation Tester (Pengukur Isolasi)Rp11.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Toptul Heavy Duty WorkbenchRp12.999.900
Hioki Insulation TesterRp5.499.900
KRISBOW Lemari Meja Kerja BengkelRp20.999.900
Hioki Insulation Resistance TesterRp6.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp12.999.900
KRISBOW Meja Kerja BengkelRp6.799.900
KRISBOW Meja Kerja BengkelRp7.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)