Beli hioki humidity logger lr5001 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- Hioki Humidity Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 85
- Temperature Min Display (degreesC): 0.1
- Measurement Humidity Range (%RH): 0 to 100
- Humidity Min Display (%RH): 0.1
- Measurement Item: Temperature, Humidity
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature 1ch (with optional sensor)
- Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
- Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
- Dimension (WxHxD): 79x57x28 mm
- Hioki Temperature/ Humidity Sensoratribut:
- Compatible for: Logger LR5011-20
- Response Time: Approx. 300 seconds
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- Hioki Communication AdapterDeskripsi:Easily Transfer Logging Data from a LR5000 Series Data Logger to a PCThe Hioki LR5091 is a communication adapter for transferring data from the LR5000 Series Data Loggers. Simply dock the data logger onto the Communication Adapater to transfer data using infrared, then upload the data to a PC via USB using the bundled PC application.atribut:
- Communication Method: Between data loggers: Infrared communication; With PC: USB 2.0
- Power Supply: USB bus power
- Dimension (WxHxD): 83x61x19 mm
- MASTECH Thermometer Humidity Meter Data LoggerDeskripsi:Temperature Humidity Meter Mastech MS6508 adalah tipe baru pengukur suhu dan kelembaban digital, yang dirancang untuk menggabungkan fungsi pengukur kelembaban, pengukur suhu, suhu bola basah, dan suhu titik embun.
- T & D Thermo-Hygrometer Recorder Ondotori Chicken With Vinyl Caseatribut:
- Accessories: Temperature and Humidity Sensor (THA -3001)x1 piece, Vinyl Case for thermo-hygrometer recorder
- Vinyl Case Material: PVC
- Elitech Digital Temperature and Humidity Data Loggeratribut:
- Temperature Range (°C/°F): -40 to +85/-40 to 185
- Humidity Range (%RH): 0 to 100
- Resolution (°C/°F/RH): 0.1; 0.1
- Record Capacity Temperature (points): 16000
- Logging interval: 10 seconds to 24 hours
- Data Interface: Micro USB
- Alarm Configuration: Buzzer; LCD Display
- Certification: EN12830, CE, RoHS
- Dimensions (mm): 118x61.5x19
- Logging Mode: Stop when full; Circular logging
- Power Supply: Single-use 3.6V ER14505H lithium battery; Or powered via USB
- TESTO Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same tatribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 0 to 100%RH
- Measurement Item: Temperature, Humidity
- Measuring Temperature Range: -20 to 70°C
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Temperature Min Display: 0.1°C
- Number of Data Memory: 16000
- Purpose of Use: For measuring temperature and humidity.
- Width x Depth x Height: 38x18.5x60mm
- TESTO Digital HygrometerDeskripsi:This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants. The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds.atribut:
- Dimensions (mm): 60x38x18.5
- Battery Type (V): 2x3 button cell (CR 2032)
- Operating Temperature (°C): -20 to +70
- Protection Class: IP20
- Extech Humidity/TemperatureDeskripsi:HUMIDITY/TEMPERATUR USB DATALOGGER RHT10 adalah alat yang digunakan untuk mengukur jumlah air dan kelembaban dalam sebua h objek tertentu, selain kelembaban alat ini dapat digunakan untuk mengu kur aliran udara dan tingkat suhu suatu zat. Alat ini biasa digunakan untuk menentukan standar tertentu pada suatu perusahaan. Kelebihan lain alat ini adalah pengukuran yang dilakukan sangat presi si. Humidity me ter ini mempunyai humidity 0-100 % RH. Humidity meter sering digunakan di industri, pabrik, laboratorium, sekolah atau perkantoran.
- T & D Thermo-Hygrometer Recorder Ondori CloudDeskripsi:- Measurement target: temperature/humidity- Sensor: THA-3001 (included)- Number of data memory: 30000- Measurement accuracy (℃): ±0.5- Power supply: 2 AA alkaline batteries (included), 2 AA Ni-MH batteries (sold separately), USB bus power (sold separately), AC adapter (sold separately)Term of use: Main unit operating environment: Temperature -10 to 60℃, humidity 90%RH or less (no condensation)Country of Manufacture : Japanatribut:
- Data recording capacity: 30000×2ch
- Measurement Humidity Range (%RH): 10 to 95
- Minimum Humidity Display (%RH): 1
- Dimensions (mm): 78x26x58 (WxDxH)
- Interface: IEEE802.11b/g/n Bluetooth4.2 USB2.0(MiniB) Protocol: HTTP(S), DHCP, DNS, SNTP
- Measurement Temperature Range (°C): 0 to 55
- Minimum Temperature Display (°C): 0.1
- Power Supply (V): 2 AA alkaline batteries (included), 2 AA nickel metal hydride batteries (sold separately), USB bus power (sold separately), AC adapter (sold separately)
- Ideal Penghancur Kertas PersonalDeskripsi:- Dilengkapi dengan Keranjang sampah dari plastik- Dilengkapi dengan Zero Energy untuk menghemat listrik dan easy switch untuk mengetahui status mesin - Paperclip Proofatribut:
- Shred Type : Strip Cut
- Shred Capacity: 22-24 (70 g/m²), \n19-21 (80 g/m²)
- Security Level: P-2
- Shred Size (mm): 4
- Dimensions (mm): 635x395x291
- Sheet Capacity: 19-21
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-NDeskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
Daftar Harga hioki humidity logger lr5001 Terbaru January 2026
| Hioki Humidity Logger | Rp5.099.900 |
| Hioki Humidity Logger | Rp6.999.900 |
| Hioki Temperature Logger | Rp3.099.900 |
| Hioki Temperature Logger | Rp3.999.900 |
| Hioki Temperature Sensor with Molded Plastic | Rp999.900 |
| Hioki Temperature/ Humidity Sensor | Rp2.599.900 |
| TESTO Thermohygrometer | Rp3.999.900 |
| TESTO Alat Perekam Data Suhu Mini | Rp2.199.900 |
| Hioki Communication Adapter | Rp1.099.900 |
| MASTECH Thermometer Humidity Meter Data Logger | Rp2.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)