Beli hioki ft3405 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Contact Adapter
    Mulai

    Rp2.499.900

    Hioki Contact Adapter
    Deskripsi:
    For Fixing Screw
    atribut:
    • Compatible for: Tacho HiTester FT3405, FT3406
  2. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.099.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  3. Hioki Contact Pin Set
    Mulai

    Rp359.900

    Hioki Contact Pin Set
    Deskripsi:
    Attaches to the tip of the Test Lead L9207-10/DT4911, L9206, 70V DC/ 33V AC
    atribut:
    • Compatible for: Test lead L9207-10/DT4911
  4. Lutron Digital Tachometer
    Mulai

    Rp2.999.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  5. Line Seiki Hand Tachometer
    Mulai

    Rp5.899.900

    Line Seiki Hand Tachometer
    Deskripsi:
    -Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage case
    atribut:
    • Resolution: 0.1rpm
  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  7. Custom Digital Tacho Meter
    Mulai

    Rp5.699.900

    Custom Digital Tacho Meter
    atribut:
    • Set Contents: Reflective tape (10 sheets)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Resolution (rpm): 0.1 to 1
    • Detection Distance (mm): 50 to 300
    • Power Supply: AAA battery x 4 (sold separately)
    • Accessories: Reflective Tape 10 Sheets
    • Measurement Method : Non-contact method
    • Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
  8. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  9. Hioki Peripheral Ring
    Mulai

    Rp459.900

    Hioki Peripheral Ring
    Deskripsi:
    Attaches to the Z5003 Contact Adapter.
    atribut:
    • Compatible for: HiTester FT3405, FT3406
  10. DURAN Desiccator Lids With Screw Thread Outlet
    Mulai

    Rp3.399.900

  11. ASHCROFT Weld-In Thermowell
    Mulai

    Rp2.499.900

    ASHCROFT Weld-In Thermowell
    atribut:
    • Item: Weld-In Thermowell
    • Thermowell Type: Weld-In
    • Material: 316 Stainless Steel
    • Shank type: Tapered
    • Process Connection: 0.26 in Socket Weld
    • Application: Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
    • Food Safe: No
    • For Stem Diameter (inch): 1/4
    • For Thermometer Thread Connection: 1/2 in NPSM
    • Includes Lagging: No
    • Maximum Operating Pressure (psi): 7,000 at 100 Degrees F
    • Maximum Operating Temperature (°F): 700 at 3700 psi
    • NSF Rated: No
    • Neck Extension (inch): 1 3/4
    • Thread Size: 1/2
  12. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  13. monotaro Digital Tachometer (Penghitung Putaran)
    Mulai

    Rp2.099.900

    monotaro Digital Tachometer (Penghitung Putaran)
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± (0.02% rdg + 1 dgt)
    • Measuring Range: 100 - 99999
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 30 (when using alkaline dry batteries)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  14. Line Seiki Hand Tachometer
    Mulai

    Rp7.499.900

    Line Seiki Hand Tachometer
    atribut:
    • Accessories: 10 pieces of four, instruction manual, Reflective tape AAA battery
    • Power: Four AAA batteries x (included)
    • Display: 6-digit LCD
    • Detection Distance (mm): 50 to 1000
    • Dimensions (Width W x Depth D x Height H) (mm): 58x28x125
    • Resolution Capability: 0.1r.p.m
    • Sampling: 1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
    • Continuous Operating Time (hour): About 30
    • Measurement Method : Non-contact, contact (adapter)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Purpose of Use: For RPM checks of machines and inspection systems.
  15. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  16. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga hioki ft3405 Terbaru March 2026
Hioki Contact AdapterRp2.499.900
KRISBOW Takometer DigitalRp2.099.900
Hioki Contact Pin SetRp359.900
Lutron Digital TachometerRp2.999.900
Line Seiki Hand TachometerRp5.899.900
Hioki Tang Ampere ACRp1.299.900
Custom Digital Tacho MeterRp5.699.900
Hioki Multimeter Digital (Multitester)Rp2.699.900
Hioki Peripheral RingRp459.900
DURAN Desiccator Lids With Screw Thread OutletRp3.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait