Beli hioki cc-98a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki AC Monitor Output Cable
    Mulai

    Rp2.599.900

    Hioki AC Monitor Output Cable
    Deskripsi:
    CC-98A AC Monitor Output Cable For FT3432.
    atribut:
    • Compatible for: Sound level meter FT3432
  2. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp189.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  3. Hioki Adaptor AC (Adaptor Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  4. Hioki DC Output Cable
    Mulai

    Rp2.599.900

    Hioki DC Output Cable
    Deskripsi:
    For the FT3432
    atribut:
    • Compatible for: Sound level meter FT3432
    • Cable Length: 5 m
  5. APC KVM USB Cable
    Mulai

    Rp1.499.900

    APC KVM USB Cable
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Color: Black
    • RoHS: Compliant
  6. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  8. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  9. Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)
    atribut:
    • Cooling Capacity (kW): 5.28
    • Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
    • Capacity (PK): 2
    • Cooling Capacity (BTU/hour): 18000
    • Dimensi P x L x T (mm): 1102x244x302
    • Moisture Remover (L/hour): 2.9
    • Power (W): 1660
    • SNI License: Yes
    • Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
    • Voltage (V): 220
    • power current (A): 7.7
  10. Legrand HDMI Lead Mosaic
    Mulai

    Rp5.899.900

    Legrand HDMI Lead Mosaic
    atribut:
    • Type of Connector Connection 1: HDMI
    • Type of Connector Connection 2: Hdmi
    • Connection Type Connection 1: Plug
    • Connection Type Connection 2: Plug
    • Length (m): 10
  11. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.299.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  12. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  13. Extech Digital Sound Level Meter
    Mulai

    Rp3.199.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  14. Hioki Sound Level Meter
    Mulai

    Rp30.999.900

    Hioki Sound Level Meter
    Deskripsi:
    Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.
    atribut:
    • Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
    • Frequency Range: 20 Hz to 8000 Hz
    • Microphone: 1/2-inch electret condenser microphone
    • Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
    • Dimensions (WxHxD) (mm): 63x120x23.5
    • Measurement Time: 1/5/10 minutes, or 1 hour
Daftar Harga hioki cc-98a Terbaru October 2026
Hioki AC Monitor Output CableRp2.599.900
monotaro Hdmi To Dvi Converter Cable 1.8 MRp189.900
Hioki Adaptor AC (Adaptor Catu Daya)Rp1.199.900
Hioki DC Output CableRp2.599.900
APC KVM USB CableRp1.499.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900
Custom Digital Sound Level MeterRp9.999.900
Panasonic Air Conditioner Split Single Non Inverter (AC / Pendingin Udara)Rp10.999.900
Legrand HDMI Lead MosaicRp5.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)