Beli hioki carrying case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

  2. TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    Mulai

    Rp959.900

    TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)
    atribut:
    • Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
    • Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
    • Color: Silver
  3. TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    Mulai

    Rp3.699.900

    TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  4. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  5. MAXPOWER Tool Box Plastic (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. Pelican Protector Carry-on Case (Koper Perkakas)
    Mulai

    Rp15.999.900

    Pelican Protector Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  8. TRUSCO Belt Punch
    50%
    Mulai

    Rp27.900

    TRUSCO Belt Punch
    atribut:
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  9. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  10. Hioki Analog Insulation/ MegaOhm HiTester
    Mulai

    Rp3.899.900

    Hioki Analog Insulation/ MegaOhm HiTester
    atribut:
    • Dimension (WxHxD): 159x177x53 mm
  11. Onoyoshi Hard Card Case (Kotak Kartu Nama)
    66%
    Mulai

    Rp7.900

    Onoyoshi Hard Card Case (Kotak Kartu Nama)
    atribut:
    • Specification: Soft type
    • Thickness (mm): 0.3
Daftar Harga hioki carrying case Terbaru October 2026
Hioki Carrying CaseRp149.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp639.900
KRISBOW Koper Anti Air (Box Pengaman)Rp1.199.900
TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)Rp959.900
TRUSCO Protector Tool Case with Casters (Kotak Perkakas)Rp3.699.900
KRISBOW Protective Case (Koper Perkakas)Rp359.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900
MAXPOWER Tool Box Plastic (Kotak Perkakas)Rp259.900
Hioki Tang Ampere ACRp1.799.900
Pelican Protector Carry-on Case (Koper Perkakas)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)