Beli hioki battery tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Battery HiTesterDeskripsi:Fully Automated Production Line Testing of Large Cells for xEVs or Mid-sized Packs of up to 100Vatribut:
- Measurement Method: AC four-terminal method
- Measurement Frequency: 1 kHz ±0.2 Hz
- Voltage Measurement Range (V): 6, 60, 100
- Interface: LAN (TCP/IP, 10BASE-T/100BASE-TX), RS-232C, EXT I/O (37-pin Handler interface), Analog output (DC 0 V to 3.1 V)
- Power Supply: 100 to 240 V AC, 50 Hz/60 Hz, 35 VA max.
- Resistance Basic Accuracy: ±0.5% rdg ±10 dgt. (3 mΩ range), ±0.5% rdg ±5 dgt. (30 mΩ range or more)
- Resistance Measurement Ranges: 3 mΩ, 30 mΩ, 300 mΩ, 3 Ω, 30 Ω, 300 Ω, 3 kΩ
- Voltage Basic Accuracy: ±0.01% rdg. ±3 dgt.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- Carton Optical Industries Microscope Stereo (Mikroskop Stereo)Deskripsi:Binocular type, without illuminator
- Carton Optical Industries Trinocular Stereo Zoom MicroscopeDeskripsi:Highest zoom ratio in class of 7.5, can be observed simultaneously with both eyepiece and monitor, large base.- Without light- No power supplyatribut:
- Type: Trinocular (Multi-view)
- Total Magnification (x): 6.7 to 50 zoom
- Working Distance (mm): 108
- Mount: C
- Package Size (mm): 630x345x255
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Hioki Power Logger Kitatribut:
- Measurement: Voltage, Current, Power, Demand
- Harmonic Analysis: Not included with this model
- Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
- Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
- Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
- Communication: LAN, USB 2.0
- Dimensions (mm): 180x100x68
- Display (inch): 3.5 TFT color, LCD (320x240 pixel)
- Measurement Line Frequency (Hz): 50/60
- Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
- Pulse Measurement Range: 0 to 9999
- Pulse Output: Open collector 30 V, 5 mA (maximum)
- Voltage (V): 600 AC (Single Range)
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- FLUKE Alat Ukur Uji Resistansi IsolasiDeskripsi:Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.atribut:
- Minimum Display (MΩ): 0.01
- Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
- Voltage (V): 600 (DC); 600 (AC)
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- SONY Rechargeable Battery Ni-MH AA (Casan Baterai)atribut:
- Battery Size: AA
- Capacity (mAH): 2000 (typical)
- SNI License: Yes
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
Daftar Harga hioki battery tester Terbaru October 2026
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
| Hioki Battery HiTester | Rp67.999.900 |
| Hioki Pin Type Lead | Rp2.899.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Supreme Cables Power Cable NYY Series (Kabel Listrik) | Rp84.900 |
| KYORITSU Earth Tester (Alat Ukur Grounding) | Rp8.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/glP105858597-2.jpg)



/j1P102091685-6.jpg)

/P102091494-1.jpg)
/ivP102049679-5.jpg)
/ncP106481840-2.jpg)
/krP106885747-1.jpg)
/m5P109195797-1.jpg)






/neP111201842-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)