Beli hioki 9465-90 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)
    Mulai

    Rp1.099.900

    Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)
    atribut:
    • For Replace to: Pin Type Lead 9465-10
  2. RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Mulai

    Rp6.299.900

    RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  3. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  4. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  5. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  6. Hioki High Voltage Probe
    Mulai

    Rp1.299.900

    Hioki High Voltage Probe
    atribut:
    • Compatible for: HiTester 3030
    • Cable Length: 1.4 m
  7. Hioki Pencil-Type Digital Tester
    46%
    Mulai

    Rp969.900

    Hioki Pencil-Type Digital Tester
    Deskripsi:
    -A pencil shape digital multimeter that has the test leads and the main body integrated.-An LCD equipped with a penlight and a backlight that illuminate the area being measured.
    atribut:
    • DC Voltage: 600
    • Detection Method: Mean Value Rectifier (MEAN)
    • Maximum Display: 4199 counts
    • AC Voltage (V): 600
    • Insulation Resistance (MΩ/km): 41.99
    • WxDxH (mm): 30x26.5x182
  8. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  9. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp4.799.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  10. Hioki Pin Uji (Jarum Probe Uji)
    Mulai

    Rp429.900

    Hioki Pin Uji (Jarum Probe Uji)
    Deskripsi:
    Attaches to the tip of the banana plug cable
  11. MultiPro Tool Box Metal 3 Layer (Kotak Alat Susun)
    Mulai

    Rp409.900

    MultiPro Tool Box Metal 3 Layer (Kotak Alat Susun)
    Deskripsi:
    • Porta ble Tool Box • Industrial Strenght Steel Plate • Powder Coat Paint Finishing
    atribut:
    • Size: 3 Layer
  12. Kenko Scissors Soft Grip (Gunting Kertas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

  13. FLUKE High Voltage Probe
    Mulai

    Rp10.999.900

    FLUKE High Voltage Probe
    Deskripsi:
    -A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
  14. Schneider Electric ACTI9 Powertag
    Mulai

    Rp1.599.900

    Schneider Electric ACTI9 Powertag
    atribut:
    • Electric Current (A): 63
  15. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  16. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  17. AND Timbangan Kompak Anti Debu dan Anti Air Seri HL-WP (Timbangan Portabel Tahan Cuaca)
    Mulai

    Rp5.099.900

    AND Timbangan Kompak Anti Debu dan Anti Air Seri HL-WP (Timbangan Portabel Tahan Cuaca)
    Deskripsi:
    AND Dust & Waterproof Compact Scales HL-WP Series with stainless steel body.
Daftar Harga hioki 9465-90 Terbaru October 2026
Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)Rp1.099.900
RIDGID Holesaw Combination Kit (Gergaji Lubang)Rp6.299.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
Hioki High Voltage ProbeRp1.299.900
Hioki Pencil-Type Digital TesterRp969.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp4.799.900
Hioki Pin Uji (Jarum Probe Uji)Rp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)