Beli hioki 3481 20 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  2. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  3. MILWAUKEE Voltage Detector (Penguji Tegangan)
    Mulai

    Rp509.900

    MILWAUKEE Voltage Detector (Penguji Tegangan)
    atribut:
    • Switch Type: On/Off
    • Audible Alert: Yes
    • Battery Type: AAA
    • On/Off Switch: Yes
  4. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp189.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  5. BOSCH Voltage detector
    Mulai

    Rp889.900

    BOSCH Voltage detector
    Deskripsi:
    The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).Checking electrical outlets, wires, circuits, etc.* Batteries are sold separately.
    atribut:
    • Allowable Voltage Range (V): 90~1000/24~1000
    • Applicable Standard: EN61010 (safety)
    • Automatic Power Off: About 5 minutes
    • Dimensions (Length L x Width W x Height H) (mm): 28x33x162
    • Dust/Water Protection: IP67
    • Mass (g): 50
    • Operating Frequency (Hz): Target: 50/60
    • Operating Temperature Range (°C): -10~+50
    • Operation Indicator: Vibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
    • Power Supply: AAA alkaline batteries x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Storage Temperature Range (°C): -40~+70
  6. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp26.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
  7. ZOYI Non-Contact AC Voltage Detector
    Mulai

    Rp77.900

    ZOYI Non-Contact AC Voltage Detector
    Deskripsi:
    Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
  8. Hasegawa AC Low Voltage Detector
    Mulai

    Rp699.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  9. TOLSEN Non Contact AC Voltage Detector
    Mulai

    Rp119.900

    TOLSEN Non Contact AC Voltage Detector
    Deskripsi:
    - CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blister
    atribut:
    • Frequency (Hz): 50-60
    • Alarm Mode: Sound and Light
    • Flash Light: White
    • Probe Shape: Prolate
    • Battery Type: 2x1.5V AAA
    • Voltage (V): 12-1000 (AC)
  10. KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    Mulai

    Rp7.899.900

    KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    atribut:
    • UNSPSC: 41113637
    • Brand: KLEIN TOOLS
    • Manufacturer Part Number: HVNCVT-1
  11. KYORITSU Voltage Detector (Tespen)
    Mulai

    Rp999.900

    KYORITSU Voltage Detector (Tespen)
    atribut:
    • Operating Voltage (Lo sensitivity) (V): AC 90-1000V
    • Operating Voltage (Hi sensitivity) (V): AC 20-1000V
    • Frequency (Hz): 50/60
    • Power Source: R03/LR03 x 2
    • Dimensions: 153(L) x Ø20mm
    • Operating Temperature Range (°C): -10 to 50
    • Storage Temperature Range (°C): -10 to 60
  12. Sanwa Instrument Voltage Tester (Tespen)
    Mulai

    Rp779.900

    Sanwa Instrument Voltage Tester (Tespen)
    Deskripsi:
    Thin and easy-to-hold pen-shaped design Safety design with power LED Check AC voltage with red light emission and buzzer The bare wire and covered wire can be switched to ensure reliable voltage detection.AC dedicated low voltage voltage detector* This product has a one-year warranty.
    atribut:
    • Included Accessories: Instruction manual
    • Type: Electroscope
    • Width (mm): 20
    • Height (mm): 134
    • Length (mm): 18
    • AS ONE Part Number: 64-8945-99
    • Dimensions, Width W x Height H x Depth D (mm): 20x134x18
    • Operating Environment (°C): -10- 45, 80% RH or less No condensation
    • Operating Voltage Range (V) : AC80-600V 50 / 60Hz shared
    • Operation Indicator: Intermittent sound Light volume: 50 dB or more at a distance of 50 cm Light intensity: Can be confirmed with a brightness of 8000 Lx
    • Power Supply: LR44 (alkaline battery) 1.5V x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Wire: Bare wire / covered wire
    • Temperature / Humidity Range that Tolerance Guaranteed: -10 ℃ ~ 45 ℃, 80% RH or less No condensation
  13. NEGUROSU DENKO Outlet Wiring Checker Deltamate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.199.900

    NEGUROSU DENKO Outlet Wiring Checker Deltamate
    Deskripsi:
    If the wiring of single-phase 100V (2P+E) with ground pole and single-phase 100V (2P) outlet is normal, normal indication LED will display.In the event of an abnormality, the incorrect wiring is directly displayed on the display part that has a patterned outlet blade receiving part.The detector is a compact type with a retractable blade.The transmitter is a detachable lead wire with a clip.Use a large clip.
    atribut:
    • Dimensions Transmitter (mm): 25x95x64
    • Dimensions Detector (mm): 23x64x95
    • Battery: 6F22(006P) 9V
    • Operating Temperature Range (°C): 0 to 50
    • Set Information: Transmitter (SXDT1), Battery: 6F22 (006P) 9V, Detector (SXDR1), Lead wire with clip (SXDC1)
  14. GVDA Digital Test Pen Voltage
    Mulai

    Rp129.900

    GVDA Digital Test Pen Voltage
    Deskripsi:
    GD109 is a pocket type digits pen-type smart multimeter, with true RMS. It will automatically identify DC voltage/AC voltage/resistance and measure, with no need to turn the dial to switch, easy to operate. Also, it features with stable performance, high precision, auto-off after 15min non-operation for energy saving, capacitance/diode/more test, overload protection, continuity test, non-contact voltage measurement(NCV), zero live line measurement, phase sequence measurement, etc. A perfect tool for professional, factory, school, enthusiast or family use.
  15. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  16. SANFIX AC Voltage Detector
    Mulai

    Rp189.900

    SANFIX AC Voltage Detector
    Deskripsi:
    A non-contact AC voltage detector detects the changing magnetic field around AC energized objects. This non-contact AC voltage detector uses NPN type transistors in order to detect voltage. A transistor has three terminals - collector, emitter and base. Collector to emitter current is controlled by the base current.
    atribut:
    • AC Voltage (V): 12 to 1000, 50/60Hz
    • Altitude: <2000m
    • Humidity: <95%
    • Power Supply: 2x1.5V AAA Batteries
    • Security Level: CAT.III 1000V , CAT.IV 600V; CE
    • Storage Temperature: -1050 degree
    • Working Temperature (°C): 0 to 40
  17. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.999.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
Daftar Harga hioki 3481 20 Terbaru October 2026
Hioki Voltage DetectorRp879.900
FLUKE Non-Contact Voltage TesterRp1.299.900
MILWAUKEE Voltage Detector (Penguji Tegangan)Rp509.900
KRISBOW Detektor Tegangan AC Non KontakRp189.900
BOSCH Voltage detectorRp889.900
Taffware Pen Non-contact AC Voltage Alert DetectorRp26.900
ZOYI Non-Contact AC Voltage DetectorRp77.900
Habotest TespenRp199.900
SATA Voltage DetectorRp149.900
Hasegawa AC Low Voltage DetectorRp699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)