Beli hioki 3288 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- AC Current (A): 600
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Digital Multimeter (Multitester)atribut:
- Calibration documents: Associated
- Detection Method: True Effective Value Rectification (RMS)
- GVDA Digital Clamp MeterDeskripsi:GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.atribut:
- Display Count: 6000
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga hioki 3288 Terbaru October 2026
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| Hioki AC Clamp Tester | Rp2.199.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)
























































































































































/4uP101000174-4.jpg)




/kbP103737731-3.jpg)

/8oP101000312-2.jpg)

/7uP106560282-1.jpg)
/j1P102091685-6.jpg)
/2mP105577094-1.jpg)

/l3P103645759-1.jpg)
/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)