Beli high pressure water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Samurai BLACK High-Pressure Air Hoseatribut:
- Color: Dandy Red x Black Line
- Hose Inner Dia.xOuter Dia. (mm): 6.0x10.0
- Inner Diameter (Φmm): 6
- Maximum Operating Pressure (MPa): 4
- Suitable Tube Outer Diameter (Φmm): 10
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- NILFISK Hot Water High Pressure CleanerDeskripsi:Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.atribut:
- Motor Specification (rpm): 1450
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Jetmaster High Pressure CleanerDeskripsi:This model is super powerful and ideal for medium or large domestic cleaning jobs.It is made by carbon brush motor with 2900W. It can produce a maximum of 130 bar pressure with the water flow rate of 10.5 liters per minute.It is can deep cleaning of persistent dirt such as dirt and mud with medium or large surfaces, garden equipment, cars, windows, and others. This cleaner was recommended to use in commercial and domestic especially can deep cleaning the persistent dirt.Accessories• Gun• Adjustable nozzle• High pressure hose• Pressure Gauge• Unloader Valveatribut:
- Cord Length (m): 5
- NILFISK High Pressure CleanerDeskripsi:Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
- NILFISK Industrial High Pressure Cleaneratribut:
- Maximum Water Inlet Temperature (°C): 60
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- FASA Hot Water High PressureDeskripsi:- Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plugatribut:
- Voltage (V): 230
- Frequency (Hz): 50
- Rotation Speed (rpm): 2800
- Morris High Pressure WasherDeskripsi:Jet Cleaner Morris MOR-40P /High Pressure Washer.cocok untuk mencuci kendaraan mobil ataupun motor, pressure wash portable yang sudah dilengkapi dengan colokan listrik, tembakan air, tabung untuk sabun, dan selang yang panjangnya 5 meter, mudah digunakan, dan siap pakaiatribut:
- Dimensions (cm): 39x27x27
- Maximum Pressure (bar): 40
- Voltage/Frequency (V/Hz): 220/50
- Motor Power (W): 650
- Maximum Capacity (L/minute): 4.6
- TESTO High-Pressure ProbeDeskripsi:Use the high-pressure probe to carry out pressure tests up to 25 bar and pressure tests on fluids.The testo 324 only enables pressure testing of gaseous media up to 1 bar.This high-pressure probe can also be used for liquid media and it has a 25 bar pressure range. This means that high-pressure tests on water pipes or tests on waste water pipes according to DIN EN 1610 are possible. Product Includes: High-pressure probe with fixed cable.atribut:
- Accuracy: ±0.6 % of fsv (0 to 10 bar) ±0.6 % of fsv ( > 10 bar)
- Measuring Range: 0 to 25 bar
- Resolution: 10 hPa
- monotaro Powerful Air Duster Gun For High Pressure (Semprotan Angin)Deskripsi:Produk ini juga sering disebut dengan Semprotan Anginatribut:
- Maximum Operating Pressure (MPa): 2.5
- Connection: High-pressure coupler -
- Fluid: air
- Body Material: Aluminium
- NILFISK High Pressure Cold Home UseDeskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- KARCHER Professional High Pressure WasherDeskripsi:he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.atribut:
- Part Number: 1.174-900.0
- Supply Voltage (V/Hz): 400/50 3Phase
- Temperature (°C): min. 80 - max. 155 (for supply 12°C)
- Connected Load (kW): 6
- Connection Cable Length (m): 5
- Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
- Dimension (LxWxH) (mm): 1060x650x920
- Flow Rate (L/hour): 300-800
- Fuel Tank (L): 15
- Working Pressure (Bar): 30-180
- Working Pressure (MPa): 3-18
- LAVOR High Pressure Cleaner Cold Water ProfessionalDeskripsi:Equipped with: - Three steel pistons, brass axial pump head with built-in by-pass valve. - Total Stop. - Suction and delivery S. S. valves. - Detergent built-in tank for indirect suction. - Power cable holder. - Accessory holder. - Ergonomic handle. - 1L detergent tank.
Daftar Harga high pressure water Terbaru January 2026
| Samurai BLACK High-Pressure Air Hose | Rp2.399.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| NILFISK Hot Water High Pressure Cleaner | Rp63.999.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| Jetmaster High Pressure Cleaner | Rp1.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| LAVOR Cold Water High Pressure Cleaners TUCSON | Rp26.999.900 |
| NILFISK High Pressure Cleaner | Rp3.499.900 |
| NILFISK Industrial High Pressure Cleaner | Rp61.999.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/pkP103184920-1.jpg)


%20Tisu%20Wajah/0tP101577029-10.jpg)