Beli high pressure regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato High Pressure Regulator
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  2. Yamato High Pressure Regulator
    Mulai

    Rp9.999.900

    Yamato High Pressure Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.
    atribut:
    • High Pressure Gauge (kg/cm²): 25
    • Standard Pressure Regulator (kg/cm²): 6
    • Working Pressure Distance (kg/cm²): 4-15
    • Flow Rate (L/hour): 180
  3. Yamato Nitrogen Gas Regulator (Pengatur Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Pengatur Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  4. SMITH EQUIPMENT High Purity Gas Regulator
    Mulai

    Rp6.699.900

  5. Chiyoda Seiki Pressure Regulator for High Pressure
    Mulai

    Rp8.899.900

    Chiyoda Seiki Pressure Regulator for High Pressure
    atribut:
    • Applicable Gas: O2, N2, Ar, etc.
    • Body Material: Brass
    • Inlet Connection: W22 thread 14 (right) per cap nut P
    • Operating Temperature (°C): -10 to +60
    • Outlet Connection: W22 thread 14 (right) with Diameter 8 sleeve
    • Primary Pressure (MPa): 15.0 or less
    • Primary Pressure Gauge (MPa): 0 to 25
    • Primary Side Working Pressure (MPa): 15.0 or less
  6. Chiyoda Seiki Precision Pressure Regulator
    Mulai

    Rp21.999.900

    Chiyoda Seiki Precision Pressure Regulator
    Deskripsi:
    A pressure regulator for standard gas and physics and chemistry equipment for analysis that is cleanly cleaned and assembled. With the two
    atribut:
    • Specification: [Entrance] Rc1 / 4, [Exit] Rc1 / 4
    • Type: SRS-HS
    • Material: (Main Body) SUS316
    • Compatible Gas: O2, N2, Ar, Air, H2, He
    • Decompression Method: 1-Stage type
    • Primary Pressure (MPa): 15.0 or less
    • Pressure Gauge (MPa): [Side pressure gauge] Inlet: 25 / Outlet: 1.0
    • AS ONE Part Number: 2-759-11
    • Adjust Pressure Range (MPa): 0.1-0.6
    • Maximum Flow Rate (L/minute): 600
  7. CHIYODA TSUSHO High Pressure Regulator (O2, N2, Ar Etc.)
    Mulai

    Rp10.999.900

  8. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  9. SMITH EQUIPMENT Gas Regulator
    Mulai

    Rp4.399.900

    SMITH EQUIPMENT Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  10. Nihon Seiki Regulator (Pengatur Tekanan)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Pengatur Tekanan)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  11. Yamaloy Insert Grade K10
    Mulai

    Rp259.900

    Yamaloy Insert Grade K10
    atribut:
    • Manufacturer Grade: K10
  12. STNC TYH Series High Pressure Regulator
    Mulai

    Rp889.900

    STNC TYH Series High Pressure Regulator
    Deskripsi:
    These high pressure air source treatment are self-developed products, specially designed to be used on high pressure condition, been adopted widely in high pressure pneumatic equipment such as Blow Bottle Machine.
    atribut:
    • Pipe Size: G3/4
    • Medium Temperature (°C): -10~60
    • Applicable Pressure Range (MPa): 0.5~3.6
  13. WINN GAS Regulator Tekanan Tinggi Non Meter
    Mulai

    Rp139.900

    WINN GAS Regulator Tekanan Tinggi Non Meter
    Deskripsi:
    Winn Gas W106NM - Regulator Tekanan Tinggi Non Meter adalah Regulator Tekanan Tinggi Non Meter adalah regulator high pressure terbaru dari Winn Gas. Dibuat dari bahan material berkualitas tinggi sehingga aman dari kebocoran gas dan awet digunakan untuk waktu yang lama. Winn Gas W106NM Regulator Tekanan Tinggi Non Meter tidak dilengkapi dengan penunjuk tekanan gas meter.Pressure : 2 Kg/h
    atribut:
    • Dimensions (LxWxH) (cm): 11.36x6.85x5.71
    • Locking: Played
    • Output Pressure (kg/cm²): 0-2
    • Input Pressure (kg/cm²): 0.7-20
    • Material: Copper
    • Color: Red
    • Pressure (kg/hour): 2
  14. WINN GAS Regulator Tekanan Tinggi Meter
    Mulai

    Rp159.900

    WINN GAS Regulator Tekanan Tinggi Meter
    Deskripsi:
    Winn Gas W108M - Regulator Tekanan Tinggi Meter merupakan Regulator Tekanan Tinggi Meter adalah regulator high pressure terbaru dari Winn Gas. Dibuat dari bahan material berkualitas tinggi sehingga aman dari kebocoran gas dan awet digunakan untuk waktu yang lama. Winn Gas W108M - Regulator Tekanan Tinggi Meter dilengkapi dengan penunjuk tekanan gas meter.Pressure : 2 Kg/h
    atribut:
    • Dimensions (LxWxH) (cm): 11.36x6.85x5.71
    • Equipment: Yes
    • Locking: Played
    • Output Pressure (kg/cm²): 0-2
    • Input Pressure (kg/cm²): 0.7-20
    • Color: Red
    • Material: Copper
    • Pressure (kg/hour): 2
  15. WINN GAS Regulator Meter
    Mulai

    Rp61.900

    WINN GAS Regulator Meter
    atribut:
    • SNI License: Yes
    • SNI Number: 08.23/059/LSPro BBSPJILM/07/2023
  16. Yamato Single-Stage Reduction Regulator
    Mulai

    Rp1.199.900

    Yamato Single-Stage Reduction Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  17. Cole Parmer Single-Stage High-Pressure Specialty Regulator
    Mulai

    Rp419.999.900

    Cole Parmer Single-Stage High-Pressure Specialty Regulator
    Deskripsi:
    Model 03274-10 is a single-stage unit specifically designed for gases that attack brass or copper-bearing alloys. When used with low-vapor-pressure liquefied gases, no inlet gauge is needed. Rubber-supported PTFE diaphragm, KEL-F seat, aluminum-alloy body and bonnet, SS delivery gauge, and 10 mm sintered SS filter.
    atribut:
    • Maximum Delivery Pressure (psig): 200
    • Maximum Inlet Pressure (PSI): 3000
    • Outlet Connections (inch): 1/4 NPT(M)
    • CGA Fitting: 330
    • Capacity (SCFH): 780
    • Outlet Gauge Graduations (PSI): 5
    • Inlet Gauge Graduations (PSI): 50
  18. ARO FRL Compressed Air Regulator
    Mulai

    Rp839.900

    ARO FRL Compressed Air Regulator
    Deskripsi:
    Precision air regulators have a high degree of accuracy to control pressure fluctuations in critical applications such as air gauging and gas mixing.
    atribut:
    • Air Inlet Gender: Female
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Body Material: Aluminium or Zinc
    • For Substance Type: Air
    • Pressure Gauge Port Type: NPT
  19. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
Daftar Harga high pressure regulator Terbaru March 2026
Yamato High Pressure RegulatorRp10.999.900
Yamato High Pressure RegulatorRp9.999.900
Yamato Nitrogen Gas Regulator (Pengatur Gas)Rp4.999.900
SMITH EQUIPMENT High Purity Gas RegulatorRp6.699.900
Chiyoda Seiki Pressure Regulator for High PressureRp8.899.900
Chiyoda Seiki Precision Pressure RegulatorRp21.999.900
WATTS Pressure RegulatorsRp1.699.900
CHIYODA TSUSHO High Pressure Regulator (O2, N2, Ar Etc.)Rp10.999.900
Morris Regulator Harris Two StagesRp1.699.900
SMITH EQUIPMENT Gas RegulatorRp4.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait