Beli high coupler (large diameter) (for hose mounting) socket 400 sh 1pc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI High Coupler (Large Diameter) (for Hose Mounting) Socketatribut:
- Installation Shape: hose nipple
- Socket or Plug: socket
- Fluid: air
- Material (Seal): Nitrile rubber
- Valve Structure: With valve
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- Body Material: Steel (chrome plating)
- Dimension D (mm): 35
- NITTO KOHKI Rotary Type Line Coupleratribut:
- Valve: Yes
- Fluid: air
- Material (Seal): Nitrile rubber
- Body Material: Body / brass, coupler / steel
- NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plugatribut:
- Material (Seal): Nitrile rubber
- Fluid: air
- Valve Structure: No valve
- Installation Shape: For female thread mounting
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Socket or Plug: plug
- Body Material: Steel (chrome plating)
- Dimension BD (mm): 13
- Dimension C (mm): 23
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- TRUSCO Selang Kompresor Spiral Urethane dengan CouplingDeskripsi:Highly elastic polyurethane resin Because the product is spirally processed, it has excellent spring characteristics because it is hard to be folded.atribut:
- Coil Diameter (mm): 42
- Color: Blue
- Fluid: Air
- Fluid Temperature (°C): (No Freezing) -5 to 60
- Hose Coupling: 1/4 Cup Ring
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Specifications: with Both End Coupling
- Working Pressure (MPa): 0.8
- TRUSCO Air Reel (for High Pressure)Deskripsi:-Since a socket is built in a drum, can be used only by inserting a plug for an applicable hose.-An excellent stability with a rotating base that is hard to overturn.-The take-up handle is a foldable storage type.atribut:
- Primary Mounting Side: High Pressure Plug 22HPP
- Secondary Mounting Side: High Pressure Auto-locking Socket
- Primary-Side Hose: Length 1m
- Working Fluid: Compressed Air
- Applicable Hose: THP type
- Hose Material: PVC Elastomer
- Reel Body Materials: Steel
- Width x Depth x Height: 242x282x289mm
- Working Pressure: 3.0Mpa
- Working Temperature: -10 to 60°C
- Anzen Spray Gun SuctionDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Type of feed: Suction
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)Deskripsi:Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.atribut:
- Material: Steel SS41
- Packing: NBR SG-720
- NITTO KOHKI High Coupler (Large Diameter) (for Mounting Hose) Plugatribut:
- Fluid: air
- Socket or Plug: plug
- Installation Shape: hose nipple
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Body Material: Steel (chrome plating)
- Dimension BD (mm): 13
- Dimension C (mm): 23
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- NITTO KOHKI Coupling SP Cupla SG-720 (Kopler)atribut:
- Material: Brass
- Packing: SG-720
- NITTO KOHKI Hi Cupla SG-720 Brass (BSBM)atribut:
- Material: Brass (BSBM)
- Packing: SG-720
- NITTO KOHKI Hi Coupler Plug (for Hose Mounting)atribut:
- Dimension C (mm): 20
- Fluid: air
- Installation Shape: hose nipple
- Material (Seal): Nitrile rubber
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
- Socket or Plug: plug
- Valve Structure: No valve
- Body Material: Steel (chrome plating)
- TEKIRO Quick Coupler Two Touch (Kopler)Deskripsi:Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadiumatribut:
- Driver Diameter (mm): 23
- Material: Chrome Vanadium
- Dimension 3 (mm): 23
- TEKIRO Quick Coupler Plug (Kopler)Deskripsi:TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- NITTO KOHKI Coupling SP-V Cupla HNBR Brass (BSBM) (Kopler)atribut:
- Material: Brass (BSBM)
- Packing: HNBR
Daftar Harga high coupler (large diameter) (for hose mounting) socket 400 sh 1pc Terbaru March 2026
| NITTO KOHKI High Coupler (Large Diameter) (for Hose Mounting) Socket | Rp289.900 |
| NITTO KOHKI Rotary Type Line Coupler | Rp1.699.900 |
| NITTO KOHKI High Coupler (Large Diameter) (for Female Mounting) Plug | Rp129.900 |
| TRUSCO Selang Kompresor Spiral Urethane dengan Coupling | Rp439.900 |
| TRUSCO Air Reel (for High Pressure) | Rp3.799.900 |
| Anzen Spray Gun Suction | Rp2.699.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type | Rp639.900 |
| NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler) | Rp32.900 |
| NITTO KOHKI High Coupler (Large Diameter) (for Mounting Hose) Plug | Rp88.900 |
| Togawa Mega Sun Braid Hose | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20(for%20Hose%20Mounting)%20Socket/P102829406-1.jpg)

%20(for%20Female%20Mounting)%20Plug/P102829424-1.jpg)

/P102599170-3.jpg)

%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)
/P101003203-1.jpg)
%20(for%20Mounting%20Hose)%20Plug/P102829415-1.jpg)

/P101003241-1.jpg)
%20Lurus/NITTO%20KOHKI%20Hi%20Cupla%20SG-720%20Brass%20(BSBM)/P101003205-1.jpg)
/P102828407-1.jpg)
/beP101000410-12.jpg)
/biP101000414-14.jpg)
%20(Kopler)/P101003248-1.jpg)