Beli high anchor sanko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKO All Anchor
    Mulai

    Rp1.299.900

    SANKO All Anchor
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  2. SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  3. monotaro.id Hit Anchor
    Mulai

    Rp15.900

    monotaro.id Hit Anchor
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  4. SANKO All Anchor
    Mulai

    Rp759.900

    SANKO All Anchor
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  5. Yoshinobu High Anchor Sanko (Angkur)
    Mulai

    Rp139.900

    Yoshinobu High Anchor Sanko (Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  6. monotaro.id Anchor Bolt L with Nut
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  7. SANKO All Anchor
    Mulai

    Rp789.900

    SANKO All Anchor
    Deskripsi:
    Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter.
    atribut:
    • Nominal Designation of Thread: M8
    • Total Length (mm): 60
    • Screw Length (mm): 20
    • Max Attachment Thickness (mm): 15
    • Maximum Tensile Load (kN): 6.5
    • Buried Depth (mm): 35
  8. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  9. Sherlock Anchor Bolt
    Mulai

    Rp7.900

    Sherlock Anchor Bolt
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  10. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  11. HILTI Anchor Rod
    Mulai

    Rp64.900

  12. monotaro.id Dynabolt SS 304
    Mulai

    Rp109.900

    monotaro.id Dynabolt SS 304
    atribut:
    • Material: SS 304
  13. TAF Angkur Besi Beton
    Mulai

    Rp7.900

    TAF Angkur Besi Beton
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  14. Sanko Techno Anchor Brush, Manual Brush H Type
    69%
    Mulai

    Rp73.900

  15. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  16. TORA Dynabolt
    Mulai

    Rp1.900

    TORA Dynabolt
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  17. SANKO Hit Anchor Type C Baja
    Mulai

    Rp549.900

    SANKO Hit Anchor Type C Baja
    atribut:
    • Material: Baja
  18. Fischer Nylon Anchor Type SX with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Fischer Nylon Anchor Type SX with Screw
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  19. Fischer Mechanical Anchor FXA Series
    Mulai

    Rp24.900

    Fischer Mechanical Anchor FXA Series
    Deskripsi:
    Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
  20. Fischer Chemical Anchor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

Daftar Harga high anchor sanko Terbaru March 2026
SANKO All AnchorRp1.299.900
SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Rp9.900
monotaro.id Hit AnchorRp15.900
SANKO All AnchorRp759.900
Yoshinobu High Anchor Sanko (Angkur)Rp139.900
monotaro.id Anchor Bolt L with NutRp1.099.900
SANKO All AnchorRp789.900
monotaro.id DynaboltRp2.900
Sherlock Anchor BoltRp7.900
HILTI Stud AnchorRp879.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)