Beli hifi compo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LG AUVI Hi-Fi DM5540atribut:
- Power: 156Wx2
- USB: Yes
- Audio in Portable In: Yes
- Video Out: Yes
- Dimensions: 277x340x345mm (main)
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- AA Buku Tulis 50 lembar Boxy Maxy Campusatribut:
- Size: A5
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- JETE Bluetooth Speaker Karaokeatribut:
- Feature: Karaoke Function, Instrument Jack 6.5mm
- Battery (mAh): 24000
- Input: Micro SD, Bluetooth, Flashdisk, Aux, Jack 6.5mm
- Bluetooth: V5.0
- Driver Speaker (mm): 102
- Frequency Range: 80Hz-18kHz
- Peak Power (W): 200
- Play Time (hour): 20
- SNI License: Yes
- SNI Number: 96926/SDPPI/2024
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- North Bayou Standing BracketDeskripsi:Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
Daftar Harga hifi compo Terbaru March 2026
| LG AUVI Hi-Fi DM5540 | Rp3.099.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| AA Buku Tulis 50 lembar Boxy Maxy Campus | Rp73.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| JETE Bluetooth Speaker Karaoke | Rp2.699.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| North Bayou Standing Bracket | Rp1.899.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)






















































































































































/9cP103222336-1.jpg)



/48P103220152-1.jpg)